Shop All Exterior Paints
Craftsman
Metal AntiRust Coating White
Mfr # CMXPLDP708100
Zoro # G607716806
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Satin
- Paint Base Type Oil, Enamel, Acrylic
Product Information
- Brand Craftsman
- MFR # CMXPLDP708100
- Zoro # G607716806
- UPC # 772188700255
- Country of Origin Canada
- Category Exterior Paints
Details
Promotion Restriction | Not eligible for promotion |
Finish | Satin |
Paint Base Type | Oil, Enamel, Acrylic |
Description
Applies directly to metal No primer Unique anti corrosive rust inhibiting additive Rain ready in only 8 hours and dries to touch in 1 hourPerfect for fences, sheds, playsets, outdoor furniture, storage, gas tanks, lights and torches Covers 500 sqft
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORK DAY Spray Paint, Gloss, Blue, 10 oz (A04403007)
- MODERN MASTERS 1 Qt Modern Masters ME514 Shimmering Sky WB Decorative Metallic Paint (ME514)
- VHT Heat Resistant 1300-2000 Degrees Fahrenheit, Satin Clear, Aerosol Spray Can, 11 Ounce (SP115)
- WORK TOOLS 4" Mini Paint Roller Cover, 3/8" Nap Nap, Microfiber, 2 PK (74011)
- CRAFTSMAN Metal AntiRust Coating Grey (CMXPLDP708122)
- CRAFTSMAN Metal AntiRust Coating Black (CMXPLDP708121)
- CRAFTSMAN Metal AntiRust Coating Brown (CMXPLDP708126)
- KRYLON Exterior Protective Coating, Gloss, Oil/Alkyd Base, Machinery Gray, 1 gal (K00871008)
- KRYLON Rust Tough Gloss Anti-Rust Safety Color Rust Control Enamel, Safety Orange, 1 Qt. (K09767008)
- SUNNYSIDE 87216 Boiled Linseed Oil, Pint (SU574899)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, Yellow, 1 gal (7543402)
- Craftsman Interior and Exterior Paints and Stains