Shop All General Hand Tool Kits
This Product is Discontinued
Craftsman
Master Tool Set, General Purpose, 336 (Discontinued)
Mfr # 9-34178
Zoro # G3922676
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- SAE or Metric SAE, Metric
- Primary Application General Purpose
- Number of Pieces 336
- Includes 190 Sockets, 13 Drive Tools, 62 Wrenches, 20 Screwdrivers and Nut Drivers, 51 Additional tools
Product Information
- Brand Craftsman
- MFR # 9-34178
- Zoro # G3922676
- UPC # 714994341789
- Country of Origin United States
- Category General Hand Tool Kits
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE, Metric |
Primary Application | General Purpose |
Number of Pieces | 336 |
Includes | 190 Sockets, 13 Drive Tools, 62 Wrenches, 20 Screwdrivers and Nut Drivers, 51 Additional tools |
Number of Wrenches | 62 |
Number of Consumable Parts | 0 |
Item | Master Tool Set |
Number of Striking Tools | 0 |
Number of Sockets/Accs. | 0 |
Number of Miscellaneous Tools | 0 |
Number of Pliers | 0 |
Number of Screwdrivers | 0 |
Description
Master Tool Set, Number of Pieces 336, Number of Pliers 0, Number of Wrenches 62, Includes 190 Sockets, 13 Drive Tools, 62 Wrenches, 20 Screwdrivers and Nut Drivers, 51 Additional tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.