Shop All Tool Storage Accessories
Craftsman
Magnetic Tray
Mfr # CMMT98286
Zoro # G804105014
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type LED inspection mirror
- Includes Magnetic Tray {{1}}
- Weight 0.31
Product Information
- Brand Craftsman
- MFR # CMMT98286
- Zoro # G804105014
- UPC # 885911700412
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Magnetic Tray |
Type | LED inspection mirror |
Includes | Magnetic Tray {{1}} |
Features | Magnetic Tray |
Weight | 0.31 |
Description
Magnetic Tray
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 3/8-24, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706AL)
- EAZYPOWER Scroll Saw Blade, Pinned, 28 TPI, PK6 (82934)
- GREENLEE Key, Countershaft (39765)
- KETT TOOL Center Blade 40-21 (40-21)
- CRAFTSMAN Storage Accessories, 3"-1 Rolling Worksh (CMST18614)
- CRAFTSMAN Tool Accessories, 2PC Collapsible Magnet (CMMT98343)
- CRAFTSMAN Storage, 17 gal Black Pro Mobile Tool Bo (CMST33026)
- CRAFTSMAN Tool Accessories, 4-Rail Socket Holder (CMMT99419)
- CRAFTSMAN Tool Accessories, 12" x 6" Magnetic Boar (CMMT99406)
- CRAFTSMAN Black, Tool Drawer Liner Roll, Foam (CMST82692)
- TEKTON 12-Tool Stubby Combination Wrench Holder (Red) (ORG21212-D)
- Craftsman Tool Storage Accessories