Shop All Needle Nose Pliers
Craftsman
Long Nose Pliers, 8", 6-in-1
Mfr # CMHT81715
Zoro # G605293040
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Nose Type Long
- SAE or Metric SAE
Product Information
- Brand Craftsman
- MFR # CMHT81715
- Zoro # G605293040
- UPC # 885911577885
- Country of Origin Viet Nam
- Category Needle Nose Pliers
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
Nose Type | Long |
SAE or Metric | SAE |
Item | Long Nose Pliers,8",6-in-1 |
Description
Long Nose Pliers,8 In.,6-in-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns 0.095 Inch x 2-1/2 Inch Long (BTN4)
- ZORO SELECT Drill Bushing, H, Drill Size 5mm (HT248GA)
- WILLIAMS SUPERTORQUE Combination Screwdriver Set, 8 Pieces, Alloy Steel (JHWSPRS-8CKP)
- H & H INDUSTRIAL PRODUCTS 125 X 44 X 69mm Triple Vee V-Block Set (3406-1035)
- CRAFTSMAN Long Nose Pliers, Needle Shape (CMHT81644)
- CRAFTSMAN Mini Needle Nose Pliers (CMHT82299)
- CRAFTSMAN Long Nose Pliers, 8 (CMHT81645)
- AVEN Pliers Bent, Nose, 4-1/2", Serrated Jaws (10310)
- KNIPEX Knipex KNP3871-8 8 Inch Long Nose Bent Plier (KNP3871-8)
- KLEIN TOOLS 5 5/8 in Needle Nose Plier Plastic Dipped Handle (D327-51/2C)
- TITAN Pistol Grip Needle Nose Plier/Crimper, 9" (11400)
- Craftsman Needle Nose Pliers