Shop All Oil Filter Wrenches & Crushers
Craftsman
Locking Oil Filter Pliers
Mfr # CMMT98303
Zoro # G504104973
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Oil filter pliers
- Material Steel
- Length (In.) 13.98"
- Includes Locking Oil Filter Plier {{1}}
Product Information
- Brand Craftsman
- MFR # CMMT98303
- Zoro # G504104973
- UPC # 885911700320
- Country of Origin China
- Category Oil Filter Wrenches & Crushers
Dimensions
Length (In.) | 13.98" |
Height | .98" |
Depth | 4.52" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Locking Oil Filter Pliers |
Type | Oil filter pliers |
Material | Steel |
Includes | Locking Oil Filter Plier {{1}} |
Color | Red |
Weight | 1.11 lbs. |
Description
Locking Oil Filter Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS DOMINATOR 12-S STRAIGHT 17" (MY60143)
- STANDARD IGNITION FUEL PRESSURE SENSOR (FPS68)
- PIT POSSE Pit Posse PP2709 Metric Bolt Kit; 185 Piece (PP2709)
- ILB GOLD Replacement For Sylvania F36T12/Cw/Ho T8 Replacement Led (F36T12/CW/HO T8 REPLACEMENT LED)
- CRAFTSMAN Large Oil Filter Wrench (CMMT14121)
- CRAFTSMAN Small Oil Filter Wrench (CMMT14119)
- CRAFTSMAN Oil Filter Wrench for use with Toyota(R) (CMMT98325)
- CRAFTSMAN Oil Filter Cap Wrench 93 mm with 36 flut (CMMT98320)
- CRAFTSMAN Wrenches, 3-Jaw Oil Filter Wrench (CMMT98352)
- PERFORMANCE TOOL Gm 2.2 Liter Filter Wrench, W80678 (W80678)
- PERFORMANCE TOOL Filter Wrench 5-5/32-5-11/16 In, W54056 (W54056)
- Craftsman Oil Filter Wrenches & Crushers