Shop All Distance Meters
Craftsman
Laser Distance Measurer, 65ft
Mfr # CMHT77638
Zoro # G105293052
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Batteries Included No
- Measurement Type SAE
- Number of Pieces 1
Product Information
- Brand Craftsman
- MFR # CMHT77638
- Zoro # G105293052
- UPC # 885911574037
- Country of Origin China
- Category Distance Meters
Details
Promotion Restriction | Not eligible for promotion |
Item | Measuring Laser Level |
Batteries Included | No |
Measurement Type | SAE |
Number of Pieces | 1 |
Description
Laser Distance Measurer,65ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Torx #40 X 2 in. L Driver Bit Black Oxide 5 pk (DT402P5)
- SUPERIOR TILE CUTTER AND TOOLS Trowel, U-Notch, 11in. L x 4-1/2in. W (ST417PF)
- ILC Replacement for Dewalt Dw920k-2 7.2v Two-position Screwdriver KIT Cordless Tool Battery (DW920K-2 7.2V TWO-POSITION SCREWDRIVER KIT CORDLE)
- PROTO Torque Multiplier, 3200 ft-lb, 1/2x1 In Dr (J6232CERT)
- BOSCH BLAZE™ Pro 165 Ft. Laser Distance Meter (GLM165-40)
- PIP Heavy Split Gloves, Leather, XL, PK12 (IC5DP/XL)
- MILWAUKEE TOOL 150' Laser Distance Meter (48-22-9802)
- MILWAUKEE TOOL 330' Laser Distance Meter (48-22-9803)
- FLUKE Laser Distance Meter, LCD Display (FLUKE 417D)
- BOSCH Laser Distance Measure, 100 ft. (GLM100-23)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-27C)
- Craftsman Measuring and Layout Tools