Shop All Jobsite Boxes
Craftsman
Jobsite Box, Red, 60 in W x 24 in D x 26 in H
Mfr # CMXQCHS-60B
Zoro # G007473675
product price: $576.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$576.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Depth 24 in
- Height 26 in
- Jobsite Box Product Grouping Jobsite Box
Product Information
- Brand Craftsman
- MFR # CMXQCHS-60B
- Zoro # G007473675
- UPC # 67472269618
- Country of Origin China
- Category Jobsite Boxes
Dimensions
Width | 60 in |
Depth | 24 in |
Height | 26 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jobsite Box |
Material | Steel |
Color | Red |
Jobsite Box Product Grouping | Jobsite Box |
Features | Weather Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Tool Wrap, 309 SS, 100 Ft. L x 10 In. W (SSFW309-10-100)
- TECHNIKS ER Collet, ER32, 20.0mm (04232-20)
- DRILL AMERICA m20x1 HSS Metric Hand Tap (DWTSMT20X1)
- ERGODYNE Bag/Tote, Trauma Bag, Orange, 600D Polyester W/ Reinforced Backing, 2 Pockets (GB5215)
- CRAFTSMAN Jobsite Box, Black, 60 in W x 24 in D x 26 in H (CMXQCHS-60R)
- CRAFTSMAN Jobsite Box, Red, 36 in W x 15-3/4 in D x 18-1/4 in H (CMXQCHS36R)
- KNAACK Model 4830 JOBMASTER Jobsite Chest, Tan, 48" W x 30" D x 29" H (4830)
- WESTWARD WESTWARD Jobsite Box Cabinet, Blue, 48.3 cu ft, 60" W x 28" D x 61" H (499N09)
- CRESCENT JOBOX Jobsite Cabinet, Brown, 62 in W x 30 in D x 63 in H (692990)
- CRESCENT JOBOX Jobsite Field Office, Heavy-Duty, Steel, Lockable Desktop, Hanging Pegs, 63" W x 42" D x 80" H (1-674990)
- GLOBAL INDUSTRIAL Jobsite Chest, Blue, 28 cu ft, 48" W x 30" D x 33-3/8" H (133723)
- Craftsman Jobsite Boxes