Shop All Jobsite Boxes
Craftsman
Jobsite Box, Red, 36 in W x 15-3/4 in D x 18-1/4 in H
Mfr # CMXQCHS36R
Zoro # G507473670
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Depth 15-3/4 in
- Height 18-1/4 in
- Jobsite Box Product Grouping Jobsite Box
Product Information
- Brand Craftsman
- MFR # CMXQCHS36R
- Zoro # G507473670
- UPC # 67472260936
- Country of Origin China
- Category Jobsite Boxes
Dimensions
Width | 36 in |
Depth | 15-3/4 in |
Height | 18-1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jobsite Box |
Material | Steel |
Color | Red |
Jobsite Box Product Grouping | Jobsite Box |
Features | Weather Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Fish Tape, 1/8 In x 50 ft, Steel (438-5H)
- MILWAUKEE TOOL Battery and Rotary Tool, 12V DC, 32000 RPM (48-11-2425, 2460-20)
- TEKTON 3/4 Inch Drive x 30 mm 6-Point Socket (SHD32130)
- BON TOOL Bon 12-326 Curb And Step Brush, Soft Horsehair 12" (12-326)
- CRAFTSMAN Jobsite Box, Red, 60 in W x 24 in D x 26 in H (CMXQCHS-60B)
- CRAFTSMAN Jobsite Box, Black, 60 in W x 24 in D x 26 in H (CMXQCHS-60R)
- KNAACK Model 139 JOBMASTER Cabinet, 60" W x 30" D x 60" H, 16-Gauge Steel, Tan, 59.4 cu ft (139)
- GREENLEE Storage Chest, Green, 72 in W x 24 in D x 25 in H (2472)
- VESTIL Portable Tool Box, Aluminum, 49" W x 26" D x 28" H, Added Fork Pockets (APTS-2448-F)
- KNAACK Model 4830 JOBMASTER Jobsite Chest, Tan, 48" W x 30" D x 29" H (4830)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 48 in W x 30 in D x 36-3/4 in H (2-656990)
- Craftsman Jobsite Boxes