Shop All Jobsite Boxes
Craftsman
Jobsite Box, Red, 30 in W x 10-1/4 in D x 12 in H
Mfr # CMXQCHS30UBR
Zoro # G407473671
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Depth 10-1/4 in
- Height 12 in
- Jobsite Box Product Grouping Jobsite Compact Box
Product Information
- Brand Craftsman
- MFR # CMXQCHS30UBR
- Zoro # G407473671
- UPC # 67472260974
- Country of Origin China
- Category Jobsite Boxes
Dimensions
Width | 30 in |
Depth | 10-1/4 in |
Height | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jobsite Box |
Material | Steel |
Color | Red |
Jobsite Box Product Grouping | Jobsite Compact Box |
Features | Weather Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Separator Puller, 40-120mm (1.38/0)
- VERMONT GAGE Pin Gage, Plus, 0.713 In, Black (911171300)
- OSG Carbide End Mill, 404, 3.0mm D, 9mm Cut L (404-1181)
- MAG-MATE Magnet with Cable Holder, 14 lb. Pull (MX1000CBL1)
- CRAFTSMAN Jobsite Box, Red, 36 in W x 15-3/4 in D x 18-1/4 in H (CMXQCHS36R)
- CRAFTSMAN Jobsite Box, Black, 60 in W x 24 in D x 26 in H (CMXQCHS-60R)
- CRAFTSMAN Jobsite Box, Red, 60 in W x 24 in D x 26 in H (CMXQCHS-60B)
- CRESCENT JOBOX 60" Site-Vault™ Heavy-Duty Piano Boxes with Drawer (2D-682990)
- MYTON INDUSTRIES Storage Cart, Green, 45 in W x 30 in D x 34 in H (SC4534-H5 GRN)
- KNAACK Model 4824 JOBMASTER Chest, 48" W x 24" D x 28.5" H, 16-Gauge Steel, Tan, 16 cu ft (4824)
- KNAACK Model 139-MT TOOL KAGE Jobsite Cabinet, Tan, 60" W x 30" D x 60" H (139-MT)
- Craftsman Jobsite Boxes