Shop All Jobsite Boxes
Craftsman
Jobsite Box, Black, 48 in W x 23 in D x 25 in H
Mfr # CMXQCHS48B
Zoro # G107473674
product price: $476.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$476.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Depth 23 in
- Height 25 in
- Jobsite Box Product Grouping Jobsite Box
Product Information
- Brand Craftsman
- MFR # CMXQCHS48B
- Zoro # G107473674
- UPC # 67472260752
- Country of Origin China
- Category Jobsite Boxes
Dimensions
Width | 48 in |
Depth | 23 in |
Height | 25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jobsite Box |
Material | Steel |
Color | Black |
Jobsite Box Product Grouping | Jobsite Box |
Features | Weather Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Portable Band Saw Blade, 44-7/8in, PK3 (ZWEP44811MC)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/32x4-1/2 In (48-20-7400)
- IDEAL Wire Pulling Lubricant, 1 gal. Bucket, Ylw (31-391)
- ECLIPSE Standard Bar Type Tap Wrench 2.0-7.2mm (E241)
- CRAFTSMAN Jobsite Box, Black, 60 in W x 24 in D x 26 in H (CMXQCHS-60R)
- CRAFTSMAN Jobsite Box, Red, 60 in W x 24 in D x 26 in H (CMXQCHS-60B)
- CRAFTSMAN Jobsite Box, Red, 36 in W x 15-3/4 in D x 18-1/4 in H (CMXQCHS36R)
- WESTWARD WESTWARD Piano-Style Jobsite Box, Blue, 49.8 cu ft, 61" W x 35" D x 50" H (499N10)
- BETTER BUILT Piano-Style Jobsite Box, Gray, 60 in W x 30 in D x 49 in H (2089-BB)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 30 in W x 20 in D x 19-3/4 in H (2-651990)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 74 in W x 35 in D x 64 in H (2-685990-01)
- Craftsman Jobsite Boxes