Shop All Jobsite Boxes
Craftsman
Jobsite Box, Black, 45 in W x 23 in D x 25 in H
Mfr # CMXQCHS45B
Zoro # G807473677
product price: $429.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$429.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Depth 23 in
- Height 25 in
- Jobsite Box Product Grouping Jobsite Box
Product Information
- Brand Craftsman
- MFR # CMXQCHS45B
- Zoro # G807473677
- UPC # 67472260837
- Country of Origin China
- Category Jobsite Boxes
Dimensions
Width | 45 in |
Depth | 23 in |
Height | 25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jobsite Box |
Material | Steel |
Color | Black |
Jobsite Box Product Grouping | Jobsite Box |
Features | Weather Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG AC & REFRIG RTCHTG BOX OFF WR (KH9907A)
- TE-CO M12 Super Clamp Set, 14mm Slot (68104)
- JET Straight Pneumatic R6 Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 23,000 rpm, 1/2 HP (JAT-401)
- MAKITA CHUCK KEYLESS DRILL (MP766027-7)
- CRAFTSMAN Jobsite Box, Red, 60 in W x 24 in D x 26 in H (CMXQCHS-60B)
- CRAFTSMAN Jobsite Box, Black, 60 in W x 24 in D x 26 in H (CMXQCHS-60R)
- CRAFTSMAN Jobsite Box, Red, 36 in W x 15-3/4 in D x 18-1/4 in H (CMXQCHS36R)
- KNAACK Model 60 JOBMASTER Jobsite Chest, Tan, 60" W x 24" D x 28-1/2" H (60)
- CRESCENT JOBOX Jobsite Cabinet, Brown, 62 in W x 30 in D x 63 in H (692990)
- CRESCENT JOBOX Drop-Front Piano Box, Brown, 60.3 cu ft, 74" W x 31" D x 51" H (2-684990-01)
- AMERICAN HAWK INDUSTRIAL Weather Resistant Job box, Toolbox - Black 48'' W x 25.5''D x 29.5 H (AH1802Blk)
- Craftsman Jobsite Boxes