Shop All Impact Socket Sets
Craftsman
Impact Tool Set
Mfr # CMMT14104
Zoro # G204217911
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Finish Black Oxide
- Includes CMMT14104 3/8-in. IMPACT TOOL SET {{1}}
- Width 5.04
Product Information
- Brand Craftsman
- MFR # CMMT14104
- Zoro # G204217911
- UPC # 885911591270
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Width | 5.04 |
Height | 1.3 |
Length | 10.47 |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Black Oxide |
Includes | CMMT14104 3/8-in. IMPACT TOOL SET {{1}} |
Item | Impact Tool Set |
Weight | 1.85 |
Description
Impact Tool Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS 3/8" Drive 33 Ft-lbs 230 RPM 12V Cordless Electric Ratchet Wrench Set (ET200320)
- HUSQVARNA Battery-Powered Backpack, 40V Li-Ion, 31.1Ah, 1120W (BLI950X)
- DIAMOND VANTAGE Core Bit, 4 x 1-1/4-7 in (04014JWZGH)
- TINKERTOOLS V Style Tap Guide - Standard 9 Holes (TI45954)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Set, SAE, 8 pcs (4058)
- GEARWRENCH 25 Piece 1/2" Drive 6 Point Standard Impact Metric Socket Set (84933N)
- GREY PNEUMATIC 3/8" Drive Deep Length Impact Set, SAE/Metric, 29 pcs (1229DM)
- WRIGHT TOOL SKT SET 1/2" DR 14 PC 6 PT DP IMPACT (WR407)
- POWERBUILT 11Pc 1/2" Drive Metric Impact Deep Socket Set (647048)
- WESTWARD Impact Socket Set, 1/2 in Drive Size, Black Oxide, 28-Piece (4PRG8)
- DYNAMIC Tools 3/4" Dr 10Pcs 6 Pt, Std L, Impact SAE Socket Set, 15/16"-1-5/8" (D021000)
- Craftsman Impact Socket Sets