Shop All Automotive Specialized Tools
Craftsman
Hose Remover Kit
Mfr # CMMT98330
Zoro # G004105012
original price:
$28.95
9% off
new price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Hose Remover Tools {{5}}
- Type Hose remover kit
- Length 19.69
- Color Red
Product Information
- Brand Craftsman
- MFR # CMMT98330
- Zoro # G004105012
- UPC # 885911700368
- Country of Origin China
- Category Automotive Specialized Tools
Dimensions
Length | 19.69 |
Height | 1.34 |
Depth (In.) | 8.94 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hose Remover Kit |
Includes | Hose Remover Tools {{5}} |
Type | Hose remover kit |
Color | Red |
Material | Steel |
Description
Hose Remover Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 4219G Fuel Line (42190107)
- BIG RED Torin Hydraulic 6000 lb Automotive Trolley Jack (T830023)
- ALL BALLS All Balls Rear Wheel Bearing For Polaris Sportsman 400 HO 4x4 2008 (25-1424)
- DONALDSON Hydraulic Filter, Strainer, P169013 (P169013)
- CRAFTSMAN Trim Removal Kit (CMMT98334)
- CRAFTSMAN Auto Tools, 24V Circuit Tester (CMMT14103)
- CRAFTSMAN Automotive Fender Cover (CMMT14184)
- CRAFTSMAN Auto Tools, 15PC Brake Service Kit (CMMT98283)
- CRAFTSMAN Spark Plug Gauge (CMMT14102)
- CRAFTSMAN Antifreeze Tester (CMMT14135)
- SEA-DOG LINE Max Blast Mini Compact Horn (431115-1)
- Craftsman Automotive Specialized Tools