Shop All Brake & Wheel Tools
Craftsman
Handheld Brake bleeder
Mfr # CMMT98287
Zoro # G204078956
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- Type Brake bleeder
- Weight 1.23 lbs.
- Includes Handheld Brake bleeder {{1}}, Collection Container {{1}}, Collection Container Lids {{2}}, Clear Tubing Sections {{4}}, Adapters {{14}}
Product Information
- Brand Craftsman
- MFR # CMMT98287
- Zoro # G204078956
- UPC # 885911699747
- Country of Origin China
- Category Brake & Wheel Tools
Dimensions
Length | 11.16" |
Height (In.) | 2.64" |
Depth | 9.17" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Plastic |
Type | Brake bleeder |
Weight | 1.23 lbs. |
Includes | Handheld Brake bleeder {{1}}, Collection Container {{1}}, Collection Container Lids {{2}}, Clear Tubing Sections {{4}}, Adapters {{14}} |
Item | Handheld Brake bleeder |
Description
Handheld Brake bleeder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Radiator Cap, 3/4" Filler Stant#10292 (10292)
- CTA MANUFACTURING PRO SWIVEL OIL FILTER WR - LARGE TRUCK (CTA2551)
- RONSTAN 22mm Spinnaker Pole End (PNP164)
- AGS Brass Bushing, Male (3/4-14 NPT), Female (1/2-14 NPT), 1/bag (PTF-22B)
- THE MAIN RESOURCE Wheel Balancer, Polymer Pressure Cup (TMRWB1753921)
- TIRE MECHANICS RESOURCE 5lb Bead Breaker (TMRBBH5)
- KEN-TOOL T11B Hammer-Wood Handle (35311)
- OTC Truck Brake Spring Plier, Gray, Heavy Duty (7069A)
- HELIX SUSPENSION BRAKES AND STEERING Helix Suspension Brakes and Steering 186033 Mustang II Tubular Lower Control Arm Set (186033)
- CTA MANUFACTURING Milton M-Style Connector (CTA3940)
- HANSON 7 Piece Power Grip Nut Buster Set (394100)
- Craftsman Brake & Wheel Tools