Shop All Hand Saws
Craftsman
General Purpose Saw Blade, 10" 40T
Mfr # CMAS21040
Zoro # G004104435
$18.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hook Angle 7
- Kerf 0.1
- Includes 10-in. 40T General Purpose Saw Blade (1)
- Arbor Size 3/8" or 16 mm
Product Information
Dimensions
Arbor Size | 3/8" or 16 mm |
Diameter | 10 |
Details
Promotion Restriction | Not eligible for promotion |
Item | General Purpose Saw Blade,10" 40T |
Hook Angle | 7 |
Kerf | 0.1 |
Includes | 10-in. 40T General Purpose Saw Blade (1) |
Application | General Purpose |
Plate Thickness | 0.07 |
Description
General Purpose Saw Blade,10 In. 40T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 19mm (84729)
- VIM PRODUCTS MAGRAIL 12" Green No Studs (MR12G)
- LENOX Band Saw Blade, 4 ft. 4-1/4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (87386D2B41325)
- H & H INDUSTRIAL PRODUCTS K High Speed Steel Adjustable Blade Reamer (1-11/32~1-1/2) (2006-9188)
- CRAFTSMAN Hand Saw, Steel Blade, 15" Blade Length (CMHT20880)
- CRAFTSMAN Hand Saw, 10 (CMHT20221)
- CRAFTSMAN Hand Saw, 20 (CMHT20881)
- CRAFTSMAN Hack Saw, Carbon Steel, 12" Blade Length (CMHT20138)
- BAHCO Bahco Bowsaw Blade, 36", Green Ergo (23-36)
- FISKARS Hand Saw, 22 in Blade L, PVC/Wood (730720-1001)
- DEWALT Hacksaw, 12 In. L, Rubber Handle, 2 pcs. (DWHT20547L)
- Craftsman Cutting and Shaping Tools