Shop All Fuel System Tools
Craftsman
Fuel line disconnect tool
Mfr # CMMT98331
Zoro # G204078987
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Fuel line disconnect tool {{1}}
- Type Fuel Line disconnector
- Color Silver
- Material Steel
Product Information
- Brand Craftsman
- MFR # CMMT98331
- Zoro # G204078987
- UPC # 885911700276
- Country of Origin China
- Category Fuel System Tools
Dimensions
Length | 7.52 |
Height | 0.83 |
Depth | 2.95 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Fuel line disconnect tool |
Includes | Fuel line disconnect tool {{1}} |
Type | Fuel Line disconnector |
Color | Silver |
Material | Steel |
Description
Fuel line disconnect tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Rim-Wit Jr. Wheel Puller - for 19.5 Inch (71655)
- DONALDSON Fuel Filter, Water Separator Cartridge, P551435 (P551435)
- VIAIR 18 NPTM to 18 Airline Straight Fitting DOT Approved, 10PK (11866-BP)
- WAI GLOBAL Voltage Regulators, 81-2903 (81-2903)
- GIZMO Super American Diesel Compression Test Set (GI3645480)
- ELECTRONIC SPEC. Electronic Specialities 685 Current Probe Multimeter (EL685)
- SUR&R Line Adapter, For 3/8" GM Short Line, PK2 (K275)
- SUR&R Heat Shield Sleeve, Gray, 60" L (14005)
- SUR&R Seal Clamp, 23/32" Inside dia., PK10 (K6808)
- SUR&R Connector, For 90 deg. Fuel Lines, PK2 (KP135)
- URREA Super-Duty fuel line disconnect tool set 12PC (2210)
- Craftsman Fuel System Tools