Shop All Circular Saw Blades
Craftsman
Framing Saw Blade, 7-1/4" 24T
Mfr # CMAS372524
Zoro # G704104865
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hook Angle 18
- Kerf 0.07
- Plate Thickness 0.04
- Diameter 7.25 in or 184 mm
Product Information
- Brand Craftsman
- MFR # CMAS372524
- Zoro # G704104865
- UPC # 885911565226
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Diameter | 7.25 in or 184 mm |
Arbor Size | 3/8" |
Arbor Hole Size | 16 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Framing Saw Blade,7-1/4" 24T |
Hook Angle | 18 |
Kerf | 0.07 |
Includes | 7-1/4-in. 24T Framing Saw Blades (1) |
Plate Thickness | 0.04 |
Number of Teeth | 24 |
Application | General Purpose |
Description
Framing Saw Blade,7-1/4 In. 24T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4" Drive Impact Socket Extension, SAE, 1 pcs, Black Oxide, 10 in L (21WL71)
- APEX TOOL GROUP 9/16 Ratcheting Open End Wrench (85578)
- URREA 3/4" drive 6-point short impact socket 1-15/16" (7531)
- CUSTOM BUILDING PRODUCTS 10LB BRT WHT NS Grout (PBPG38110)
- CRAFTSMAN Framing Saw Blade, 7-1/4" 24T, PK3 (CMAS3725243)
- CRAFTSMAN Framing/Ripping Saw Blade, 7-1/4" 24T (CMAS272524)
- CRAFTSMAN Framing/Ripping Saw Blade, 10" 24T (CMAS21024)
- CRAFTSMAN Saw Blade, 10-in 60T (CMAS21060)
- CRAFTSMAN Framing/Ripping Saw Blades, 7-1/4", PK3 (CMAS2725243)
- CRAFTSMAN Plywood Saw Blade, 7-1/4" 140T (CMAS2725140)
- IRWIN 12", 40-Teeth Circular Saw Blade (14080)
- Craftsman Circular Saw Blades