Shop All Hex Key Sets
Craftsman
Folding Hex Key Set, 25-Key, PK3
Mfr # CMHT26004
Zoro # G305293241
product price: $20.98
/pk 3, $6.99/ea
$20.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 4.330 in
- Length 6.650 in
- Height 1.690 in
Product Information
- Brand Craftsman
- MFR # CMHT26004
- Zoro # G305293241
- UPC # 885911591911
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Width | 4.330 in |
Length | 6.650 in |
Height | 1.690 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Folding Hex Key Set,25-Key,PK3 |
Description
Folding Hex Key Set,25-Key,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Framing Nailer Org 28Deg (F28WW)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-112)
- SIMONDS Rnd. Handle Needle File, #0 (83538500)
- WESTWARD Arbor, Carbon Steel (29VU96)
- CRAFTSMAN SAE Folding Hex Key Set, 9-Key (CMHT26006)
- CRAFTSMAN Folding Star Hex Key Set, 8-Key (CMHT26003)
- CRAFTSMAN Hex Key Handle Set, 14 (CMHT26001)
- CRAFTSMAN SAE Hex Key Set, 10-Key (CMHT26021)
- CRAFTSMAN Hex Key Set, Metric and SAE, Steel, 20 pcs. (CMHT26020)
- CRAFTSMAN Metric Folding Hex Key Set, 8-Key (CMHT26007)
- WIHA 9 Piece Metric L-Shape Hex Key Set, 66990 (66990)
- Craftsman Hex Keys & Hex Key Sets