Shop All Socket Extensions
Craftsman
Extension, 1/2" Drive 2" Extension Bar 1/2" Dr, Full Polish
Mfr # CMMT43522
Zoro # G104104878
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Finish Full Polish
- Includes 1/2-in. Drive 2-in. Extension Bar {{1}}
Product Information
- Brand Craftsman
- MFR # CMMT43522
- Zoro # G104104878
- UPC # 885911589628
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish |
Item | Extension, 1/2" Drive 2" Extension Bar |
Includes | 1/2-in. Drive 2-in. Extension Bar {{1}} |
Description
Extension, 1/2 In. Drive 2 In. Extension Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hole Dozer Bi-Metal Hole Saw 2-7/8in (49-56-0167)
- TENG TOOLS 5 Piece Circlip (Snap Ring)Plier Set - 480 (480)
- TEKTON 1-7/16 Inch Angle Head Open End Wrench (WAE83036)
- GREENLEE Switch, Tippette D-P 849 (86015)
- CRAFTSMAN Extension, 3/4" Drive Sliding Bar Handle 3/4" Dr, Full Polish Chrome (CMMT99276)
- CRAFTSMAN Socket Extension 3/8" Dr, 5 5/32 in L, Full Polish (CMMT44264)
- CRAFTSMAN Extension, 3/8" Drive 10" Extension Bar 3/8" Dr, Full Polish (CMMT44262)
- CRAFTSMAN Socket Extension 1/2" Dr, 5 1/2 in L, 1 Pieces, Full Polish (CMMT44133)
- CRAFTSMAN Extension, 5PC Torque Extension Set (CMMT98356)
- CRAFTSMAN Socket Extension 3/8" Dr, 15 1/2 in L, 4 Pieces, Full Polish Chrome (CMMT43282)
- PROTO Locking Extension 3/4" Dr, 16 in L, 1 Pieces, Chrome (J5663)
- Craftsman Socket Extensions