Shop All Cordless Impact Tools
Craftsman
Cordless 1/2" Impact Wrench Kit 20V
Mfr # CMCF900M1
Zoro # G403866743
original price:
$199.00
15% off
new price: $169.00
/ea
Free Shipping & Returns
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes CMCF900 Impact Wrench (1), CMCB204 V20 20V MAX* 4.0Ah Lithium Ion Battery (1), CMCB104 V20 20V MAX* Lithium Ion Fast Charger (1)
- Voltage 20
- Brushless Motor No
- Battery Capacity (1) 4.0 Ah
Product Information
- Brand Craftsman
- MFR # CMCF900M1
- Zoro # G403866743
- UPC # 885911563260
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | CMCF900 Impact Wrench (1), CMCB204 V20 20V MAX* 4.0Ah Lithium Ion Battery (1), CMCB104 V20 20V MAX* Lithium Ion Fast Charger (1) |
Voltage | 20 |
Brushless Motor | No |
Battery Capacity | (1) 4.0 Ah |
Max. Torque | 350 ft-lbs |
Handle Type | Pistol Grip |
Shop By | Hot Buys |
Fastening Torque | 350 ft-lb |
Breakaway Torque | 350 ft-lb |
Retainer Type | Friction Ring |
Case Included | No |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery, (1) Charger |
Description
Cordless Impact Wrench Kit, Drive Size 1/2 in, Brushless Motor No, Handle Type Pistol Grip, Battery Capacity (1) 4.0 Ah
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, 5C, 9mm (520-009)
- BESSEY Hold Down Machine Clamp, 2-1/4 in. W (751S)
- WESTWARD Cold Chisel, 5/8 In. x 6-1/2 In. (2AJH1)
- TE-CO Step Block, 1 In, 3/4 to 1 5/8 In (40102)
- CRAFTSMAN V20 Cordless Brushless 1/4 in Impact Dr (CMCF820B)
- CRAFTSMAN V20 Cordless 1/4 in Impact Driver Kit (CMCF800C2)
- CRAFTSMAN V20 3/8 in Cordless Drive Ratchet Kit (CMCF930D1)
- CRAFTSMAN V20 Cordless Brushless 1/4 in Impact Dr (CMCF810C2)
- CRAFTSMAN V20 Brushless Cordless 1/4 in Impact Dr (CMCF820D2)
- CRAFTSMAN V20 Cordless 1/2 in Impact Wrench (Tool (CMCF900B)
- MAKITA Impact Wrench Kit, Cordless, 18V DC, 6 5/8 (XWT17T)
- Craftsman Cordless Impact Tools