Shop All Lawn Mowers
Craftsman
Corded 3-in-1 Lawn Mower, 13A, 20
Mfr # CMEMW213
Zoro # G205175104
product price: $219.00
/ea
Free Shipping & Returns
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cutting Width 20 in
- Drive Type Push
- Voltage 120 V
- Includes Collection Bag
Product Information
- Brand Craftsman
- MFR # CMEMW213
- Zoro # G205175104
- UPC # 885911594592
- Country of Origin China
- Category Lawn Mowers
Dimensions
Cutting Width | 20 in |
Rear Wheel Width | 1 1/2 in |
Front Wheel Width | 1 1/2 in |
Tool Height | 16 1/16 in |
Tool Length | 16 1/16 in |
Tool Width | 22 15/16 in |
Minimum Cutting Height | 1 1/2 in |
Rear Wheel Diameter | 10 in |
Maximum Cutting Height | 4 in |
Front Wheel Diameter | 7 in |
Description
Corded Lawn Mower, Drive Type Push, Cutting Width 20 in, Discharge Location Side, Speed Settings Fixed, Voltage 120 V, Number of Speeds 1, Plug Type Three-Prong, Power Source Corded, Current 13 A, Tool Weight 46.3 lb, Horsepower Not Applicable, Tool Series Not Applicable, Standards UL, Tool Height 16 1/16 in, Tool Length 16 1/16 in, Tool Width 22 15/16 in, Maximum Cutting Height 4 in, Minimum Cutting Height 1 1/2 in, Front Wheel Diameter 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Chain Link Post Hinge, 1-7/8" (328531C)
- VALTERRA Valterra A01-0040VP Hose Saver with Spring (A01-0040VP)
- FLASH FURNITURE 5Pack White Steel Patio Arm Chair with Square Back (5-CO-2-WH-GG)
- BRIGGS & STRATTON Screw, 594618 (594618)
- EGO Walk Behind Mower, Variable Speed (LM2130SP)
- EARTHWISE 2001-20EW 20-Inch 5-Blade Push Reel Lawn Mower (2001-20EW)
- AFTERMARKET 18' Garage Door Bottom Weather Seal (OTK20-0697)
- AFTERMARKET 1U1257 New Ripper Shank Fits Caterpillar Fits CAT Dozer 953C D5G D3K2 (DOP80-0036)
- QUICKCABLE Garden Tractor, Terminal Protector, PK5 (5709-005R)
- FISKARS StaySharp Max Reel Mower, 18" (362050-1002)
- EGO E-Steer, Radius Mower 24 (ZT4205S)
- Craftsman Lawn Mowers & Accessories