Shop All Cordless Combination Kits
Craftsman
Combo Kit, 2-Tool, V20
Mfr # CMCK211C2
Zoro # G508383428
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V MAX*
- Cordless Tools Included Brushless Impact Driver, Drill/Driver
- Battery Capacity (2) 2.0 Ah
- Number of Tools 2
Product Information
- Brand Craftsman
- MFR # CMCK211C2
- Zoro # G508383428
- UPC # 885911818919
- Country of Origin Mexico
- Category Cordless Combination Kits
Dimensions
Drill - Chuck Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20V MAX* |
Cordless Tools Included | Brushless Impact Driver, Drill/Driver |
Battery Capacity | (2) 2.0 Ah |
Number of Tools | 2 |
Includes | (1) CMCD710 Drill/Driver; (1) CMCF810 Brushless Impact Driver; (2) V20 20V MAX Lithium Ion Battery; (1) V20 20V MAX Lithium Ion Charger; (1) Storage Bag |
Series | V20 |
No. of Batteries Included | 2 |
Impact Driver | CMCD713 |
Item | Cordless Combination Kit |
Drill | CMCD713 |
Impact Driver - Torque Range | 1,500 in-lb |
Included Fastening Tools | Impact Driver (1,500 in-lb) |
Power Source | Cordless |
Number of Batteries Included | 2 |
Cordless Tool Kit Contents | (2) Batteries; Charger |
Case Included | Storage Bag |
Charger Included | Yes |
Battery Series | 20V MAX XR(R) |
Description
Cordless Combination Kit, Cordless Tools Included Brushless Impact Driver, Drill/Driver, Voltage 20 V, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Includes (2) Batteries, Brushless Impact Driver, Charger, Drill/Driver, Storage Bag, Tool Brand Craftsman(R), Series V20, Number of Batteries Included 2, Battery Series 20V MAX XR(R), Charger Included Yes, Cordless Tool Kit Contents (2) Batteries; Charger, Included Drills 1/2 in Drill (1,900 RPM)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Heavy Duty Tip Kits For Retaining Ring Pliers, .120 & .108 Tips, 15°, 45° & 90° (B118)
- PROTO Ratcheting Wrench, Head Size 1-1/4 in. (JSCV40T)
- JONARD TOOLS Cable Sheath Stripper & Ring Tool (JIC-4366)
- CLC WORK GEAR Tool Works Series NailTool Bag, 1234 in W, 314 in D, 1334 in H, 11Pocket, Polyester (1620)
- CRAFTSMAN Cordless 6-Tool Combo Kit, V20 (CMCK601D2)
- CRAFTSMAN V20 Cordless 2 Tool Combo Kit (CMCK200C2)
- CRAFTSMAN V20 Cordless 6 Tool Combo Kit (CMCK600D2)
- CRAFTSMAN V20 Cordless 4 Tool Combo Kit (CMCK400D2)
- MILWAUKEE TOOL M12 Hackzall Recip Kit and Multi-Tool (2520-21XC, 2426-20)
- MILWAUKEE TOOL MX Handheld Core Drill Kit, Rotary Hammer (MXF301-2CP, 2912-22)
- MILWAUKEE TOOL M12 Rivet Tool Kit, M12 Grease Gun (2550-22, 2446-20)
- Craftsman Cordless Combination Kits