Shop All Combination Wrench Sets
Craftsman
Combination Wrench Set, 12 Points, Chrome
Mfr # CMMT12055
Zoro # G803927266
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Points 12
- Finish Chrome
- Includes (5) Jumbo Wrenches: 23 mm, 24 mm, 25 mm, 27 mm, 30 mm
- Reversing Yes
Product Information
- Brand Craftsman
- MFR # CMMT12055
- Zoro # G803927266
- UPC # 885911584951
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Head Size | 23 mm, 24 mm, 25 mm, 27 mm, 30 mm |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 12 |
Finish | Chrome |
Includes | (5) Jumbo Wrenches: 23 mm, 24 mm, 25 mm, 27 mm, 30 mm |
Reversing | Yes |
Measurement Type | Metric |
Corrosion Resistant | Yes |
Material | Steel |
Wrench Product Grouping | Wrench Sets |
Standards | ASME |
Weight | 6.3 lb |
Item | Combination Wrench Set |
Head Type | Offset |
Head Offset Angle | 15 Degrees |
Ratcheting | Yes |
Box End Type | 12-Point Box End |
Number of Tools | 5 |
Nonsparking | No |
Description
Combination Wrench Set, Steel, Chrome, Number of Tools 5, Range of Head Sizes 23 mm to 30 mm, Head Offset Angle 15 Degrees , Offset, Metric, 23 mm, 24 mm, 25 mm, 27 mm, 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Aircraft Drill, 5/16x12 In, HSS, Blk Oxide (5TVL1)
- IRWIN STRAIGHT GROOVE PLIER 8"" (4935320)
- KRAFT TOOL Brick Trowel, Margin, 2 x 5 in, Steel (RO58-5L)
- HUSQVARNA IGN SWITCH COMP W/2KEYS&BOOTS (587681001)
- CRAFTSMAN Wrenches, 7-pc Metric Raised-Panel Combi (CMMT87015)
- CRAFTSMAN V-Series(TM) Metric Combination Wrench S (CMMT87325V)
- CRAFTSMAN Combination Wrench Set, 12 Points, Chrome (CMMT12069)
- CRAFTSMAN Combination Wrench Set, 12 Points, Chrome (CMMT12054)
- CRAFTSMAN Wrenches, 11-pc Metric Raised-Panel Comb (CMMT87017)
- CRAFTSMAN Wrenches, 32-pc Large SAE/Metric Combina (CMMT12080)
- WRIGHT TOOL Open End Wrench 18 Piece Set - Double An (732)
- Craftsman Combination Wrench Sets