Craftsman

S2000 Tool Chest, 5 Drawer, Black/Red, Metal, 26 in W x 16 in D x 19-3/4 in H


product price: $187.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Number of Drawers 5
  • Color Black/Red
  • Material Metal
  • Includes Drawer Dividers, Drawer Liners, Pivot Light
See all product information

Product Information

Dimensions

Width 26 in
Depth 16 in
Height 19-3/4 in
Overall Height 19 3/4 in
Overall Width 26 in
Overall Depth 16 in
Overall Dimensions 26" W x 16" D x 19.75" H
Width Range 26

Description

Chest, Body Color Red, Body Finish E-Coat, Drawer Color Black, Drawer Finish E-Coat, Drawer Range 5, Drawer Slide Features Soft-Close, Drawer Slide Function Soft Close Ball Bearing, Drawer Slide Type Ball Bearing, Duty Rating Light Duty, Body Finish/Color Gloss Red with Glass Black Drawers, Includes Drawer Dividers, Drawer Liners, Pivot Light, Largest Maximum Drawer Load Capacity 100 lb, Locking System Keyed Internal Locking, Number of Drawers 5, Overall Depth 16 in, Overall Height 19 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.