Shop All Tool Chests & Cabinets
Craftsman
S2000 Open Tool Chest, 8 Drawer, Black, Steel, 52 in W x 16 in D x 24-1/2 in H
Mfr # CMST98272BK
Zoro # G106427265
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$399.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Drawers 8
- Material Steel
- Includes (1) Set of Keys, (1) Tool Chest, (1) Top Mat for the Tool Chest, (8) Drawer Liners in Every Drawer
- Features 18 to 20 ga Steel I-Frame(R) Construction and Top Bumpers, Peg Board Holes Along the Back Wall for Customization, Embossed Top Mat for Surface Protection, Expansive Stowing Space: 14,014 Cubic in of Storage, High-Stability Drawer Slides Support 100 lb of Tools Pieces and Attachments, Recharge Batteries and Electronics with a 6-Outlet and Dual USB Input Power Strip, Full-Grip Large Telescoping Handle, Quick Access to the Charging Area with Gas Struts that Support the Tool Chest Lid
Product Information
- Brand Craftsman
- MFR # CMST98272BK
- Zoro # G106427265
- UPC # 721615314497
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 52 in |
Depth | 16 in |
Height | 24-1/2 in |
Top Compartment Height | 24 1/2 in |
Width Range | 50 to 60 |
Overall Width | 51 1/2 in |
Overall Depth | 16 in |
Overall Height | 51 1/2 in |
Overall Dimensions | 51 1/2 in W x 16 in D x 24 1/2 in H |
Description
Chest, Body Color Black, Body Finish Gloss Black, Body Gauge 20 ga, Body Material Steel, Drawer Color Black, Drawer Finish Gloss Black, Drawer Gauge 20 ga, Drawer Liner Material PVC Coated Polyester Foam, Drawer Material Steel, Drawer Range 8, Drawer Slide Features Soft-Close, Drawer Slide Function Soft-Close Ball Bearing, Drawer Slide Type Ball Bearing, Duty Rating Light Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Bit Socket TORX T30 42mm 1/4 Sq. Drive (2430T-T30)
- PROTO SKT 3/8DR 11/16 6PT DEEP (PO5022H)
- MELIN TOOL CO Countersink, Hss, 60 deg., 1-3/4" (HS6-1-3/4-60)
- KLEIN TOOLS Howe Wire Tool with Handle (1702-20HH)
- CRAFTSMAN S2000 Open Tool Chest, 8 Drawer, Red, Steel, 52 in W x 16 in D x 24-1/2 in H (CMST98272RB)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 8 Drawer, Black, 54 in W x 19 in D x 27-1/2 in H (CMST35282BK)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 5 Drawer, Black, Steel, 26-1/2 in W x 18 in D x 37-1/2 in H (CMST98268BK)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Black, Steel, 52 in W x 18 in D x 37-1/2 in H (CMST98273BK)
- CRAFTSMAN S2000 Workstation, 7 Drawer, Black/Red, Steel, Wood, 41 in W x 18 in D x 34 in H (CMST98271RB)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 6 Drawer, Red, 44 in W x 19 in D x 27-1/2 in H (CMST34162RB)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 17-Drawers, Powder Coated Blue, 42" W x 19" D x 67" H (7CY34)
- Craftsman Tool Chests & Cabinets