Shop All Tool Chests & Cabinets
Craftsman
S2000 Tool Cabinet, 10 Drawer, Black, Steel, 41 in W x 18 in D x 37-1/2 in H
Mfr # CMST341102BK
Zoro # G205724180
product price: $579.00
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$579.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Drawers 10
- Material Steel
- Includes Cabinet Drawer Trays (3 pack), Drawer Liners, Paper Towel Holder
- Features Embossed Top Mat Surface Protection
Product Information
- Brand Craftsman
- MFR # CMST341102BK
- Zoro # G205724180
- UPC # 885911833967
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 41 in |
Depth | 18 in |
Height | 37-1/2 in |
Overall Dimensions | 41"W x 18"D x 37.5"H |
Width Range | 40 in to 49 in Wide |
Overall Depth | 18 in |
Overall Width | 41 in |
Overall Height | 37 1/2 in |
Height Style | Workstation Height Cabinet |
Description
Cabinets, S2000 Series, Number of Drawers 10, Drawer Color Black, Keyed Internal Locking, Includes Cabinet Drawer Trays (3 pack), Drawer Liners, Paper Towel Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Ship Auger Bit, 3/8 Dia, 3/8 Hex Shank (3043004)
- MILWAUKEE TOOL EXACT 750 MCM Aluminum 12T U-Style Die (49-12-U750)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1680200)
- KRAFT TOOL Fresno Trowel, Tooth Thread, 36"x5" (CC822)
- CRAFTSMAN S2000 Tool Cabinet, 10 Drawer, Red, Steel, 41 in W x 18 in D x 37-1/2 in H (CMST341102RB)
- CRAFTSMAN 2-Shelf Stackable Tool Chests, 36 in H, Black/Red, 2-Pack (CMXMSAJ94773)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 4 Drawer, Black, 26 in W x 16 in D x 24-1/2 in H (CMST32642BK)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Red, Steel, 41 in W x 18 in D x 37-1/2 in H (CMST98270RB)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Black, Steel, 52 in W x 18 in D x 37-1/2 in H (CMST98273BK)
- CRAFTSMAN S2000 Tool Chest, 5 Drawer, Black/Red, Metal, 26 in W x 16 in D x 19-3/4 in H (CMST98263RB)
- KENNEDY Signature Series Top Chest, 6 Drawer, Brown, Steel, 26 in W x 12 in D x 14-3/4 in H (266B)
- Craftsman Tool Chests & Cabinets