Shop All Tool Storage Accessories
Craftsman
Black, Magnetic Paper Towel Holder, Steel
Mfr # CMST82695
Zoro # G8681568
product price: $21.98
/ea
$21.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (1) Magnetic Paper Towel Holder
- For Use With Any Metal Surface
- Overall Depth 4 1/2 in
- Material Steel
Product Information
- Brand Craftsman
- MFR # CMST82695
- Zoro # G8681568
- UPC # 721615313124
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Overall Depth | 4 1/2 in |
Overall Width | 12 1/8 in |
Overall Length | 4 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Magnetic Paper Towel Holder |
Includes | (1) Magnetic Paper Towel Holder |
For Use With | Any Metal Surface |
Material | Steel |
Features | Added Convenience, Strong Magnets |
Color | Black |
Description
Magnetic Paper Towel Holder, Color Black, Features Added Convenience, Strong Magnets, For Use With Any Metal Surface, Includes (1) Magnetic Paper Towel Holder, Material Steel, Overall Depth 4 1/2 in, Overall Length 4 1/8 in, Overall Width 12 1/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 3/8 in Round (S-56)
- KRAFT TOOL Inside Blue Steel Cove, 6" x 4" x 3" 1"R (CF515)
- GREY PNEUMATIC SKT 3/4" DRIVE X 20MM SQUARE - 4 POINT I (GP3320S)
- PERFORMANCE TOOL 6 Sanding Pad for M568DB (M697)
- CRAFTSMAN Black, Tool Drawer Liner Roll, Foam (CMST82692)
- CRAFTSMAN Storage Accessories, 3"-1 Rolling Worksh (CMST18614)
- CRAFTSMAN Black, Magnetic Cup Holder, Steel (CMST82694)
- CRAFTSMAN Tool Accessories, 2PC Collapsible Magnet (CMMT98343)
- CRAFTSMAN Magnetic Tool Organizer (CMMT99412)
- SUNEX Economy Service Cart, 8003SC (SUN8003SC)
- Craftsman Tool Storage Accessories