Shop All Test Leads & Probes
Craftsman
Automotive Test Lead Kit
Mfr # CMMT14166
Zoro # G304078863
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Length 6.2
- Type Test lead kit
- Height 1.18
Product Information
- Brand Craftsman
- MFR # CMMT14166
- Zoro # G304078863
- UPC # 885911685375
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 6.2 |
Height | 1.18 |
Depth | 3.27 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Automotive Test Lead Kit |
Color | Black |
Type | Test lead kit |
Material | Plastic and Rubbed |
Description
Automotive Test Lead Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Meter, AC Current, 0-200 AC A (12G398)
- LABEXACT Filter Membrane, 2.4cm, PK100 (12K986)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01528MCB)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 200 mA Max. AC Amps, 200 mA Max. DC Amps (DM220)
- FLUKE Test Lead, 60 In. L, Black/Red, 1000VAC, PR (Fluke-TL27)
- POMONA ELECTRONICS Panel Mount Banana Jack, 25A, Black, PK10 (5931-0)
- POMONA ELECTRONICS Test Clip, 300VDC, 5A, Black, PK10 (3925-0-G/10P)
- POMONA ELECTRONICS BNC Male, 30VAC/60VDC, Red/Black (3957)
- LANG TOOLS Retractable Test Leads - 2 Leads x 30-ft. (1137)
- POMONA ELECTRONICS Right-Angle Magnetic Probe, 6.6mm Dia., Re (73106-2)
- POMONA ELECTRONICS Test Leads, 5-29/32inL, Red/Black, 500 Vrms (4969)
- Craftsman Test Leads & Probes