Shop All General Hand Tool Kits
Craftsman
Automotive Socket Set, 3/8", Metal, 81 pcs.
Mfr # CMMT82335
Zoro # G803927440
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Gun Metal Chrome
- Drive Size 3/8"
- Measurement Type Fractional & Metric
- Number of Pieces 51
Product Information
- Brand Craftsman
- MFR # CMMT82335
- Zoro # G803927440
- UPC # 076174823356
- Country of Origin Taiwan, Province of China
- Category General Hand Tool Kits
Dimensions
Drive Size | 3/8" |
Container Width | 16 in |
Deep Socket Size | 3/8 in |
Container Height | 8 43/50 in |
Container Length | 17 3/4 in |
Socket Size | 3/8 in |
Socket Depth | Deep, Short, Standard |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Gun Metal Chrome |
Measurement Type | Fractional & Metric |
Item | Automotive Socket Set |
Number of Pieces | 51 |
Includes | 1/4-in. MM 6 PT - 4, 5, 6, 7, 8, 9, 10 MM {{7}}, 1/4-in. SAE 6 PT - 5/32, 3/16, 7/32, 1/4, 5/16, 3/8, 7/16, 1/2 IN {{8}}, 3/8-in. MM 6 PT - 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22 MM {{12}}, 3/8-in. SAE 6 PT - 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 IN {{8}}, 3/8-in. MM DEEP 6 PT - 10, 11, 12, 13, 14, 15, 17 MM {{7}}, 3/8-in. SAE DEEP 6 PT - 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 IN {{7}}, 3/8-in. Dr Spark Plug Socket - 5/8 IN {{1}}, Specialty Bits {{17}}, Nut Bits {{8}}, (1) 1/4-in. Dr & (1) 3/8-in. Dr. Extension Bars {{2}} |
Includes Socket Bits | Yes |
Includes Drive Tools | Yes |
Includes Deep Sockets | Yes |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Automotive Socket Set, Chrome, Drive Size 3/8 in, Socket Shape 6-Point, No, Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 3/4" EMT Multi-Piece Offset Bender Shoe Group (754-3/4)
- WIHA Insulated Screwdriver Set, 7 pcs (32188)
- WERA Torque Screwdriver, Adjustable, 1/4 in Tip Size, Torque Driver, Scale Range 2.5 to 11.50 in-lb (05074710001)
- WILLIAMS 1 Piece Utility Superjoint Pliers Double-Dipped Plastic Handle (PL-1519C)
- CRAFTSMAN Socket Wrench Set, 1/2" Drive, 33 Pieces (CMMT12022)
- CRAFTSMAN 1/4 | 3/8 | 1/2 Drive Tool Set, 150-pc Gunmetal Chrome Mechani, Fractional & Metric, 150 pcs (CMMT12035)
- CRAFTSMAN 1/4 | 3/8 | 1/2 Drive Tool Set, 189-pc 3 Drive Mechanics Tool, Fractional & Metric, 189 pcs (CMMT12034)
- KLEIN TOOLS Apprentice Tool Kit, 6-Piece (92906)
- APOLLO TOOLS 201 Piece Household Tool Kit in a Soft-Sided Tool Bag- Pink (DT0020P)
- GENERAL TOOLS General Tools WBGT8758 Deluxe Heat Index Monitor (WBGT8758)
- Craftsman General Hand Tool Kits