Shop All Bluetooth & Smart Speakers
Craftsman
Auto Assist Bluetooth Device
Mfr # CMMT77695
Zoro # G104104816
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes OBD2 Dongle {{1}}
- Length 15"
- Depth .5"
- Height 1.75"
Product Information
- Brand Craftsman
- MFR # CMMT77695
- Zoro # G104104816
- UPC # 885911671330
- Country of Origin China
- Category Bluetooth & Smart Speakers
Dimensions
Length | 15" |
Depth | .5" |
Height | 1.75" |
Details
Promotion Restriction | Not eligible for promotion |
Includes | OBD2 Dongle {{1}} |
Item | Auto Assist Bluetooth Device |
Material | Plastic |
Weight | .06 lbs. |
Description
Auto Assist Bluetooth Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIND Dc Pwr Adaptr F/Getacv200 (GE1950-1276)
- SAFT LS17330 W Axial Leads 3.6V 2/3A Lithium Thionyl Chloride Battery (LS17330_AX)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-85)
- XTREME Xtreme PBE90112WHT True Wireless Earbuds - White (PBE90112WHT)
- VE VE MBK1 Mirror-Disco Ball Kit for Dance Party (MBK1)
- PYLE Water Proof Bluetooth Speaker, PBTWP24WT (PBTWP24WT)
- SPORTSMAN Water Resistant Wireless Speaker (SPEAKERBH20)
- SWAY Splash Extreme Mini Waterproof Bluetooth Speaker Black (SWAY-SPLASH-MINIEXTREME)
- 5 CORE 5 Core Bluetooth Speaker Rechargeable Wireless Mini Waterproof Outdoor Sound System 4Hr Play Time (BLUETOOTH-13R)
- IHOME Waterproof Swivel Wall Mountable 4Outdoor Bluetooth Speaker Pair Black (IHSI-W400BT-PR-BLK)
- AMPD Blast G6 8Watt Bluetooth Speaker with Microphone and Remote Red (AA-JAMSPEAK-BLASTG6-RED)
- Craftsman Bluetooth & Smart Speakers