Shop All Screwdriver Accessories
Craftsman
Adapters, 1/2" Drive Female To 3/8" Driv
Mfr # CMMT99222
Zoro # G304104814
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Measurement System Fractional & Metric
- Number of Pieces 1
- Includes 1/2-in. Drive Female To 3/8-in. Drive Male Ada Pointer {{1}}
Product Information
- Brand Craftsman
- MFR # CMMT99222
- Zoro # G304104814
- UPC # 885911589666
- Country of Origin Taiwan, Province of China
- Category Screwdriver Accessories
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Adapters, 1/2" Drive Female To 3/8" Driv |
Measurement System | Fractional & Metric |
Number of Pieces | 1 |
Includes | 1/2-in. Drive Female To 3/8-in. Drive Male Ada Pointer {{1}} |
Finish | Full Polish Chrome |
Description
Adapters, 1/2 In. Drive Female To 3/8 In. Driv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK $WRENCH ADJUST ERGO 8" HNDL EX WIDE AZZ (CL8WCB)
- TEKTON 1/2 Inch Drive x 24 mm Deep 12-Point Socket (SHD23324)
- K-TOOL INTERNATIONAL Pry Bar, Bent End, 12" (KTI-71612)
- STARRETT Flexible Steel Rule, 6 L x1/2 In W, Chrome (C304R-6)
- CRAFTSMAN Adapters, 3/8" Drive Female To 1/2" Driv (CMMT99293)
- CRAFTSMAN Adapters, 1/2" Drive Female To 3/4" Driv (CMMT99223)
- CRAFTSMAN Adapters, 3/8" Drive Female To 1/4" Driv (CMMT99292)
- MILWAUKEE TOOL SHOCKWAVE 1/2" Square to 1/4" Hex Adapter (48-03-4410)
- KEO Drill/Countersink, 60 deg., #2, 3/16in, LH, (10250)
- STARRETT Blade for Screwdriver, .040"/1mm (PT02449A)
- EAZYPOWER Drill/Countersink, 2-1/4 in. L, Right Hand (30048)
- Craftsman Screwdriver Accessories