Shop All Screwdriver Sets
Craftsman
Acetate Screwdriver Pocket Set (2 pc)
Mfr # CMHT65047
Zoro # G205293235
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- SAE or Metric SAE
- Primary Material Steel
Product Information
- Brand Craftsman
- MFR # CMHT65047
- Zoro # G205293235
- UPC # 885911577519
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Details
Promotion Restriction | Not eligible for promotion |
Item | Screwdriver |
Number of Pieces | 2 |
SAE or Metric | SAE |
Primary Material | Steel |
Description
Acetate Screwdriver Pocket Set (2 pc)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Signature Series Top Chest, 3 Drawer, Brown, Steel, 26 in W x 12 in D x 14-3/4 in H (263B)
- MAYHEW Reg Diamond Point Chisel 3/16" (MAY10601)
- KEEN Ratcheting Terminal Crimper, 8.7 in. (KE324672)
- DRILL AMERICA m39x1.5 HSS Metric Hand Tap (DWTSMT39X1.5)
- CRAFTSMAN Acetate Screwdriver Set (25 pc) (CMHT65046)
- CRAFTSMAN Impact Screwdriving Set 20 pieces (CMAF1320)
- CRAFTSMAN V-Series(TM) 8pc Screwdriver Set (CMHT65618V)
- CRAFTSMAN Phillips #2 Screwdriving Set 1", 30 piece (CMAF121PH230)
- CRAFTSMAN Phillips #2 Screwdriving Set 1", 15 piece (CMAF121PH215)
- CRAFTSMAN Multi-Bit Screwdriver Set, Steel, 47 pcs. (CMAF1247)
- MILWAUKEE TOOL 4pc Insulated slim tip screwdriver set� (48-22-2219)
- Craftsman Screwdriver Sets