Shop All Wet Dry Vacuums
Craftsman
9 Gallon 4.25 Peak HP Wet/Dry Vac, Portable Shop Vacuum with Attachments
Mfr # CMXEVBE17590
Zoro # G411116274
product price: $92.79
/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Craftsman
- MFR # CMXEVBE17590
- Zoro # G411116274
- UPC # 648846007304
- Country of Origin Mexico
- Category Wet Dry Vacuums
Details
Promotion Restriction | Not eligible for promotion |
Description
The CRAFTSMAN 9 Gallon Wet/Dry Vac, featuring a 4.25 Peak HP motor, is great for home renovations or home emergencies. Equipped with one of the most powerful motors our compact vacs have to offer, the 9-gallon shop vacuum is great for general garage cleaning, basement cleanup from flooding or seepage, as well as, removing water from clogged sinks. With an extra-large drain, liquids can be emptied quickly and easily from the tank. The Qwik Lock Filter Fastening System allows for quick and easy wet dry vacuum filter changes. Store this wet dry vac with ease. On-board hose storage, plus accessory and power cord organizers help eliminate unneeded hassle and reduce overall storage space. *Gallons indicated reflect drum volume, not necessarily collection capacity, actual capacity dependent upon type of debris collected, condition of filter and other factors. Peak horsepower represents a level at or below the maximum horsepower output of an electric motor tested in a laboratory using a dynamometer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 60 gal Trash Bags, 38 in x 65 in, 2.5 mil, Clear, 50 PK (BWKD3865)
- LAITNER 24 in Sweep Face Replacement Squeegee Blade, Black (21442)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Red, Aluminum (29374)
- SANI PROFESSIONAL PDI Sani-Hands Instant Hand Sanitizing Wipes, 8 x 5, PK1000, 1000PK (D43600)
- CRAFTSMAN Cordless 2 gal. Wet Dry Vac 20V Tl Only (CMCV002B)
- CRAFTSMAN Cordless Battery Kit, V20, w/Dry Vac (CMCB204-2CK, CMCV002B)
- NILFISK Industrial Shop Vacuum, Standard 270 cfm (4010300476)
- POWR-FLITE Powr-Flite Stainless Steel Wet/Dry Vacuum, 20 Gallon Cap. (PF57)
- TENNANT Shop Vacuum, 9 gal. Tank, 118 cfm (1244345)
- EXAIR Deluxe Chip Vac System, 55 gal., 1-1/2" Hose Dia., 40 scfm (6293)
- RIDGID Wet/Dry Vacuum, 16 gal., 2-1/2" Hose Dia., Fine Dust Filter 193 cfm (1650RV)
- Craftsman Wet Dry Vacuums