Shop All Wet Dry Vacuums
Craftsman
9 Gallon 4.25 Peak HP Wet/Dry Shop Vacuum with 3 Dust Bags and Attachments
Mfr # CMXEVBE18590
Zoro # G311116251
Free Shipping & Returns
$130.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Craftsman
- MFR # CMXEVBE18590
- Zoro # G311116251
- UPC # 648846007557
- Country of Origin Mexico
- Category Wet Dry Vacuums
Details
Description
The CRAFTSMAN 9 Gallon Wet/Dry Vac, featuring a 4.25 Peak HP motor, is great for home renovations or home emergencies. Equipped with one of the most powerful motors our compact vacs have to offer, the 9-gallon shop vacuum is great for general garage cleaning, basement cleanup from flooding or seepage, as well as, removing water from clogged sinks. With an extra-large drain, liquids can be emptied quickly and easily from the tank. The Qwik Lock Filter Fastening System allows for quick and easy wet dry vacuum filter changes. Store this wet dry vac with ease. On-board hose storage, plus accessory and power cord organizers help eliminate unneeded hassle and reduce overall storage space. The included dust collection bags are designed for pick-up of drywall dust, cold ashes, ultra-fine particles and other dry debris pick-up. They help contain all the debris from your home improvement projects, big or small and keep your vac from blowing the fine particles back into the air. Bags are easy to install by attaching to vacuum port inside tank without needing tools and are even easier to toss away. *Gallons indicated reflect drum volume, not necessarily collection capacity, actual capacity dependent upon type of debris collected, condition of filter and other factors. Peak horsepower represents a level at or below the maximum horsepower output of an electric motor tested in a laboratory using a dynamometer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADE Air Freshener, Clean Linen Scent, 8.3 oz, 6PK (346578)
- COMMERCIAL 2-Ply Jumbo Junior Toilet Paper Roll (57101)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Beige, 11 in Dia, Open Top, Plastic (FG354060BEIG)
- HOPKINS 25" Wd Handle Squeegee (8NY-24A)
- CRAFTSMAN 20 Gallon 6.5 Peak HP Heavy Duty Wet/Dry Vacuum with Cart and Attachments (CMXEVBE17656)
- CRAFTSMAN 16 Gallon 6.5 Peak HP Heavy-Duty Wet/Dry Vacuum with Diffuser and Attachments (CMXEVBE18695)
- CRAFTSMAN Cordless 2 gal. Wet Dry Vac 20V Tl Only (CMCV002B)
- CRAFTSMAN 2.5 Gallon 1.75 Peak HP Wet/Dry Vac, Portable Shop Vacuum with Attachments (CMXEVBE17250)
- CRAFTSMAN 16 Gallon 6.5 Peak HP Wet/Dry Vacuum with Detachable Blower and Attachments (CMXEVBE17607)
- CRAFTSMAN 10 Gallon 6.0 Peak HP Stainless Steel Wet/Dry Shop Vacuum with Attachments (CMXEVBE17155)
- DUSTLESS TECHNOLOGIES Industrial Slurry Vacuum, 1-1/2" Hose Dia., Standard 115 cfm (H0904)
- Craftsman Wet Dry Vacuums