Shop All Anti-Fatigue Mats
Craftsman
72 in L x Polyurethane Foam, 0.75 in Thick
Mfr # CMXAFLG20723922
Zoro # G808413559
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Polyurethane Foam
- Size of Drainage Holes 20 in x 72 in
- Width 20 in
- Length 72 in
Product Information
- Brand Craftsman
- MFR # CMXAFLG20723922
- Zoro # G808413559
- UPC # 810078190561
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Size of Drainage Holes | 20 in x 72 in |
Width | 20 in |
Length | 72 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Polyurethane Foam |
Color | Grey |
Thickness | 0.75 in |
Item | Anti-Fatigue Garage Mat |
Description
Craftsman 20 x 72 Leather Grain Grey Ant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Body Belt, Size L (1000781)
- WEARWELL Interlocking Antifatigue Mat Tile, Rubber, 3 ft Long x 3 ft Wide, 5/8 in Thick (570)
- AZUSA SAFETY 15 ga. Nylon/Lycra Gray Gloves, Black Textured Foam Nitrile Palm Coating, M (AZNBR006)
- SIGNMISSION Head In Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 (A-1218 Misc - Head In Parking Only)
- CRAFTSMAN 72 in L x Polyurethane Foam, 0.75 in Thick (CMXAFLG20721922)
- CRAFTSMAN 32 in L x Polyurethane Foam, 0.75 in Thick (CMXAFLG20321647)
- CRAFTSMAN 32 in L x Polyurethane Foam, 0.75 in Thick (CMXAFLG32161)
- WEARWELL 60 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- APACHE MILLS Apache Mills Soft Foot„¢ Anti Fatigue Mat 3/8" Thick 3' x 60' Black/Yellow Border (2026309033X60)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0026YB)
- M A MATTING Complete Comfort Mat with Holes, Black 3' x 10' (4960310900)
- Craftsman Floor Mats