Shop All Hand Ratchets
Craftsman
3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Stubby Flex Head, Full polish
Mfr # CMMT99425
Zoro # G104078940
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8-in
- Finish Full polish
- Number of Geared Teeth 72
- Material Steel
Product Information
- Brand Craftsman
- MFR # CMMT99425
- Zoro # G104078940
- UPC # 885911609104
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8-in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Ratchets, 3/8" Drive Stubby Flex Head |
Finish | Full polish |
Number of Geared Teeth | 72 |
Material | Steel |
Description
Ratchets, 3/8 In. Drive Stubby Flex Head
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 55" Guide Rail (194368-5)
- MALCO SM1 Smart Tool Stapler for PEX Radiant Heating Installation (SM1)
- WILLIAMS Williams Double Wrench, Open End, 9mm x 10mm (EWM-0910)
- BIG HORN Multi-Latch Template - 1" X 2-1/4", 1-1/16" X 2-1/4" Or 1-1/8" X 2-1/4" Deadbolt - ML-300 (70160)
- CRAFTSMAN 1/2-in Drive 72 Geared Teeth Ratchets, 1/2" Drive Mini Head Ratchet, Full polish (CMMT99431)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Flex Head Ratchet, Full polish (CMMT99420)
- CRAFTSMAN 1/4-in Drive 72 Geared Teeth Ratchets, 1/4" Drive Gimbal Palm Ratchet, Polished chrome (CMMT86004)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Mini Head Ratchet, Polished chrome (CMMT99442)
- CRAFTSMAN 1/2-in Drive 72 Geared Teeth Ratchets, 1/2" Drive Ergo Ratchet, Full polish (CMMT99432)
- CRAFTSMAN 1/4-in Drive 72 Geared Teeth Ratchets, 1/4" Drive 72T Swivel Head, Full polish (CMMT99421)
- PROTO 1/2" Drive, Ratchet Repair Kit (J5449XLRK)
- Craftsman Sockets & Ratchets