Shop All Hand Ratchets
Craftsman
3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Bent-Handle Flex-He, Polished chrome
Mfr # CMMT99439
Zoro # G504078939
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8-in
- Finish Polished chrome
- Number of Geared Teeth 72
- Material Chrome vanadium steel
Product Information
- Brand Craftsman
- MFR # CMMT99439
- Zoro # G504078939
- UPC # 885911614801
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8-in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Ratchets, 3/8" Drive Bent-Handle Flex-He |
Finish | Polished chrome |
Number of Geared Teeth | 72 |
Material | Chrome vanadium steel |
Description
Ratchets, 3/8 In. Drive Bent-Handle Flex-He
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Precision Probe, Triple Bend Tip, 25mm (55-1755)
- OSG Jobber Drill, 8.73mm, 140, Carbide (HP255-3437)
- REGAL CUTTING TOOLS M2.5 x 0.45 D3 3 Flt. Taper Metric Hand Tap (027716AS)
- DEWALT SDS Plus Rebar Cutters (DWA54100)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Swivel Head, Full polish (CMMT99422)
- CRAFTSMAN 1/2-in Drive 72 Geared Teeth Ratchets, 1/2" Drive Long-Handle Ratchet, Polished chrome (CMMT99441)
- CRAFTSMAN 3/8-in Drive 96 Geared Teeth V-Series(TM) 3/8" Drive Long Flex Head R, Polished chrome (CMMT86323V)
- CRAFTSMAN 3/8-in Drive 96 Geared Teeth V-Series(TM) 3/8" Drive Ratchet, Polished chrome (CMMT86321V)
- CRAFTSMAN 1/2-in Drive 72 Geared Teeth Ratchets, 1/2" Drive Mini Head Ratchet, Full polish (CMMT99431)
- CRAFTSMAN Standard Wrenches, 7-pc Metric Reversible Ratchet, Polished Chrome (CMMT87023)
- TEKTON 3/4" Drive Quick-Release Ratchet, 23.2 in. L (SRH11322)
- Craftsman Sockets & Ratchets