Shop All Socket Sets
Craftsman
3/8" Drive Socket Wrench Set Metric 24 Pieces 8 mm to 19 mm , Full Polish
Mfr # CMMT12011
Zoro # G704217909
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (1) Bit Adapter, (1) Drive Extension, (1) Ratchet, (10) Shallow Sockets, (11) Specialty Bits
- Corrosion Resistant Yes
- Material Steel
- Number of Pieces 24
Product Information
- Brand Craftsman
- MFR # CMMT12011
- Zoro # G704217909
- UPC # 885911588126
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8 in |
Socket Size Range | 8 mm to 19 mm |
Container Height | 2 1/8 in |
Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm, 9 mm |
Container Length | 10 5/16 in |
Container Width | 6 15/16 in |
Standard Socket Style/Size | 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | Metric |
Includes | (1) Bit Adapter, (1) Drive Extension, (1) Ratchet, (10) Shallow Sockets, (11) Specialty Bits |
Corrosion Resistant | Yes |
Material | Steel |
Item | Socket Wrench Set |
Number of Pieces | 24 |
Finish | Chrome |
Standards | ASME |
Container Type | Case |
Includes Socket Bits | Yes |
Number of Geared Teeth | 72 |
Includes Drive Tools | Yes |
Socket Shape | 6-Point |
Includes Flex Sockets | No |
Description
Socket Wrench Set, Standard Socket Style/Size 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, Deep Socket Count/Style 6-Point, Drive Size 3/8 in, Steel, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (J7424M)
- MILTON INDUSTRIES Siphon Spray Nozzle (155)
- DYNABRADE Lubrication Accessory Kit (50790)
- CENTURY DRILL & TOOL 1/4" Black Oxide Jobber Length Drill Bit (24216)
- CRAFTSMAN 3/8" Drive Socket Wrench Set SAE 24 Pieces 1/4 in to 3/8 in , Full Polish (CMMT12012)
- CRAFTSMAN 1/4 | 1/2 | 3/8 Drive Sockets, 10-pc 3 Drive Accessory Set, 10 pcs (CMMT42351)
- CRAFTSMAN 1/4" Drive SAE and Metric, 35 pcs (CMMT12005LZ)
- CRAFTSMAN Tool Accessories, 1/2" Drive Plastic Soc (CMMT99416)
- CRAFTSMAN 1/4 | 1/2 | 3/8 Drive Sockets, 21-pc Drive Accessory Set, 21 pcs (CMMT42283)
- CRAFTSMAN Tool Set, 24 Piece Standard (SAE) Polish, SAE, 24 pcs (CMMT12009LZ)
- SUNEX 3/8" Drive Socket Set, 16 pcs (3646)
- Craftsman Socket Sets