Shop All Socket Sets
This Product is Discontinued
Craftsman
3/8" Drive SAE, 11 pcs (Discontinued)
Mfr # CMMT12026
Zoro # G303927254
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Finish Full Polish
- Measurement Type SAE
- Includes 3/8-in. Drive Shallow 6 PT Sockets SAE - 5/16-in. , 3/8-in. , 7/16-in. , 1/2-in. . 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. , 13/16-in. {{9}}, 3/8-in. Drive Ext Bar - 3-in. {{1}}, 3/8-in. Ratchet {{1}}
Product Information
- Brand Craftsman
- MFR # CMMT12026
- Zoro # G303927254
- UPC # 885911588164
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish |
Measurement Type | SAE |
Item | Sockets, 11-pc 3/8" Drive SAE Socket Set |
Includes | 3/8-in. Drive Shallow 6 PT Sockets SAE - 5/16-in. , 3/8-in. , 7/16-in. , 1/2-in. . 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. , 13/16-in. {{9}}, 3/8-in. Drive Ext Bar - 3-in. {{1}}, 3/8-in. Ratchet {{1}} |
Number of Pieces | 11 |
Description
Sockets, 11-pc 3/8 In. Drive SAE Socket Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.