Shop All Anti-Fatigue Mats
Craftsman
32 in L x Polyurethane Foam, 0.75 in Thick
Mfr # CMXAFLG20321921
Zoro # G608413551
product price: $97.29
/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Polyurethane Foam
- Size of Drainage Holes 20 in x 32 in
- Thickness 0.75 in
- Width 20 in
Product Information
- Brand Craftsman
- MFR # CMXAFLG20321921
- Zoro # G608413551
- UPC # 810078190578
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Size of Drainage Holes | 20 in x 32 in |
Width | 20 in |
Length | 32 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Polyurethane Foam |
Thickness | 0.75 in |
Item | Anti-Fatigue Garage Mat |
Color | Black |
Description
Craftsman 20 x 32 Heavy-Duty Anti-Fatig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 3' X 5' Black Anti-Fatigue Mat (442SHD35BK)
- NMC No Dumping Violators Will Be Prosecuted Sign, TM140J (TM140J)
- EP MINERALS Loose Absorbent, 16 Qt Volume Absorbed per Package, 25 lb Weight Bag, Not Scented (9725)
- BRADY Arc Flash Protection Label, 6 In. W, PK5, 121079 (121079)
- CRAFTSMAN 72 in L x Polyurethane Foam, 0.75 in Thick (CMXAFLG20723922)
- CRAFTSMAN 32 in L x Polyurethane Foam, 0.75 in Thick (CMXAFLG20321647)
- CRAFTSMAN 32 in L x Polyurethane Foam, 0.75 in Thick (CMXAFLG32161)
- CRAFTSMAN 72 in L x Polyurethane Foam, 0.75 in Thick (CMXAFLG20721922)
- WEARWELL Antifatigue Runner, Black/Yellow, 6 ft. L x (497.58X2X6BYL)
- APACHE MILLS 10 ft. L x Vinyl Foam, 11/16" Thick (3916509033X10)
- WEARWELL 15 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X3X15BK)
- Craftsman Floor Mats