Shop All Portable Electric Air Compressors
Craftsman
20 Gallon Portable Air Compressor
Mfr # CM0232043
Zoro # G904382247
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tank Size 20-Gallon
- Voltage 120V
- HP 1.8HP
- Overall Length 21.65"
Product Information
- Brand Craftsman
- MFR # CM0232043
- Zoro # G904382247
- UPC # 810941030901
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 20-Gallon |
Overall Length | 21.65" |
Overall Height | 18.31" |
Overall Width | 41.73" |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 120V |
HP | 1.8HP |
Weight | 83.78 lbs. |
Standards | UL 1450 |
Cylinder Material | Steel |
Free Air CFM @ 90 PSI | 4.0CFM |
Max. Pressure - Air Compressor | 175 |
Application | Brad nailer, stapler, framing nailer, finish nailer, impact wrench, ratchet, spray gun |
Features | Oil free pump |
Color | Red/Black |
For Use With | Brad nailer, stapler, framing nailer, finish nailer, impact wrench, ratchet, spray gun |
Description
This Craftsman Air Compressor uses a 1.8HP universal motor, a reinforced handle with grip and 8" rubber wheels for easy momove and storage. This 20-gallon vertical tank is fully shrouded to reduce noise, has built-in control panel for easy operation, 175 max PSI and oil free pump for less maintenance. It is great for brad nailer, stapler, framing nailer, finish nailer, impact wrench, ratchet, spray gun, etc.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2AK104X1 (2AK104X1)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-3/8 In (Q1X1 3/8)
- JIE DRIVES Worm Gearbox Size 40, ratio 100, NEMA56C Input (JRWND40-100-56C)
- BALDWIN FILTERS Hydraulic Filter, 92 gpm, For Argo (PT23085-MPG)
- CRAFTSMAN 80-Gallon Two Stage 175 Psi Vertical Air Compressor (CMXECXM803.COM)
- CRAFTSMAN 33-Gallon Portable 175 Psi Vertical Air Compressor (CMXECXM331.COM)
- CRAFTSMAN Hotdog Air Compressor, 1.5GAL (CM0200141A)
- CRAFTSMAN Hotdog Air Compressor, 3GAL (CM0200341)
- CRAFTSMAN Vertical Air Compressor, 10GAL (CM0331042)
- CRAFTSMAN 60-Gallon 175 Psi Vertical Air Compressor (CMXECXM601.COM)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 20 gal 1.5-HP 1.5-HP w/Auto Drn (CAT-20015HPAD)
- Craftsman Air Compressors