Shop All Tool Chests & Cabinets
Craftsman
2-Shelf Stackable Tool Chests, 36 in H, Black/Red, 2-Pack
Mfr # CMXMSAJ94773
Zoro # G805626112
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black/Red
- Includes (2) Stackable Tool Chests
- Features 2-Shelf
- Height 36 in
Product Information
- Brand Craftsman
- MFR # CMXMSAJ94773
- Zoro # G805626112
- UPC # 99198947730
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Height | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | 2-Shelf Stackable Tool Chests |
Color | Black/Red |
Includes | (2) Stackable Tool Chests |
Features | 2-Shelf |
Description
You have your CRAFTSMAN tool chest to store your tools, and with this pair of 3-foot tall storage racks you will be able to store all the tools too big for your tool box and much, much more. These durable steel storage racks each feature two heavy-duty shelves, one laminated wood deck and one made of powder-coated industrial wire grid, that can each hold up to 1500-pounds. Designed to complement your existing tool storage setup, these racks feature deep, 22-inch shelves matched with a wide 50-inch span and 36-inch height to help it neatly line up with your CRAFTSMAN tool chest. The racks also include several stacking brackets allowing you to combine them together or with additional racks build your storage high or build your storage wide to suit your unique needs (shelf capacity drops to 1000-pounds per shelf when three racks are stacked together vertically). To prevent accidental tipping when fully loaded, the racks include wall mounting anchors. Safety straps under each set of crossbeams prevent them twisting while under load and drop in locking pins keep them securely attached to the uprights, even when jostled or bumped.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-1/8In (63127670110)
- ALLWAY Flat Blade Hd Scraper 3 (FS3)
- STM Aluminum NonSparking Drum Wrench For 2 34 Plugs (231398)
- APEX TOOL GROUP 1/2" Drive SAE, 27 pcs (80729)
- CRAFTSMAN 2-Shelf Stackable Tool Chest, Black/Red, 36 in H (CMXMSAJ94772)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 8 Drawer, Red, 54 in W x 19 in D x 27-1/2 in H (CMST35282RB)
- CRAFTSMAN S2000 Workstation, 7 Drawer, Black/Red, Steel, Wood, 41 in W x 18 in D x 34 in H (CMST98271RB)
- CRAFTSMAN S2000 Tool Cabinet, 10 Drawer, Red, 52 in W x 18 in D x 37-1/2 in H (CMST352102RB)
- CRAFTSMAN 1000 Series Tool Chest & Rolling Cabinet, 5 Drawer, Black, 27 in W x 14 in D x 44-1/4 in H (CMST22653BK)
- CRAFTSMAN Multi-Level Workshop, Black/Red, Plastic, Metal, 22 in W x 16-1/4 in D x 28-3/4 in H (CMST20880)
- GEARWRENCH Tool Cabinet, 6 Drawer, Black/Orange, 36 in W (83243)
- Craftsman Tool Chests & Cabinets