Shop All Wet Dry Vacuums
Craftsman
16 Gallon 6.5 Peak HP Wet/Dry Vac, Heavy-Duty Shop Vacuum with Attachments
Mfr # CMXEVBE17595
Zoro # G211116283
original price:
$161.99
9% off
new price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Craftsman
- MFR # CMXEVBE17595
- Zoro # G211116283
- UPC # 648846007328
- Country of Origin Mexico
- Category Wet Dry Vacuums
Details
Promotion Restriction | Not eligible for promotion |
Description
The CRAFTSMAN 16 Gallon Wet/Dry Vac, featuring our most powerful 6.5 Peak HP motor, is the ideal solution for tackling large cleanup projects in the garage or on the jobsite that need the most power. Large scale renovations, builds, or floods are an easy task for this large shop vacuum. This wet dry vac includes a car nozzle, utility nozzle and wet nozzle. Also included is a large 2-1/2 in. diameter hose with added Dual-Flex that resists kinks and crushing. On-board hose storage plus accessory and power cord organizers help eliminate unneeded hassle and reduce overall storage space. The Qwik Lock Filter Fastening System allows for quick and easy wet dry vacuum filter changes. Equipped with an extra-large drain, the tank empties liquids quickly and easily. The blowing port directs high speed exhaust air through the hose giving you the ability to go from cleaning up from a renovation to blasting yard waste from the deck. *Gallons indicated reflect drum volume, not necessarily collection capacity, actual capacity dependent upon type of debris collected, condition of filter and other factors. Peak horsepower represents a level at or below the maximum horsepower output of an electric motor tested in a laboratory using a dynamometer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIDE TO GO No Scent Stain Pen 0.33 oz Liquid (01870)
- ATRIX Vacuum Bag, HEPA, 8 qt., 10 PK (VACBP6-10P)
- RUBBERMAID COMMERCIAL HYGEN Quick-Connect Flexible Dusting Wand, 28 3/4 x 3 1/4 (FGQ85000BK00)
- SHOP-VAC Vacuum Filter, Paper, Reusable (9030733)
- CRAFTSMAN 16 Gallon 6.5 Peak HP Heavy-Duty Wet/Dry Vacuum with 4 Dust Bags, Attachments (CMXEVBE18595)
- CRAFTSMAN 10 Gallon 6.0 Peak HP Stainless Steel Wet/Dry Shop Vacuum with Attachments (CMXEVBE17155)
- CRAFTSMAN 20 Gallon 6.5 Peak HP Heavy Duty Wet/Dry Vacuum with Cart and Attachments (CMXEVBE17656)
- CRAFTSMAN 20 Gallon 6.5 Peak HP Wet/Dry Vac, Heavy-Duty Shop Vacuum with Attachments (CMXEVBE17596)
- CRAFTSMAN Cordless 2 gal. Wet Dry Vac 20V Tl Only (CMCV002B)
- CRAFTSMAN 16 Gallon 6.5 Peak HP Heavy-Duty Wet/Dry Vacuum with Diffuser and Attachments (CMXEVBE18695)
- GUARDAIR Static-Conductive Drum Vacuum, Standard 61 cfm (N201SCNED)
- Craftsman Wet Dry Vacuums