Shop All Hand Ratchets
Craftsman
1/4-in Drive 72 Geared Teeth Ratchets, 1/4" Drive Flex-Head Ratchet, Polished chrome
Mfr # CMMT99440
Zoro # G104079015
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/4-in
- Finish Polished chrome
- Number of Geared Teeth 72
- Material Chrome vanadium steel
Product Information
- Brand Craftsman
- MFR # CMMT99440
- Zoro # G104079015
- UPC # 885911617819
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4-in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Ratchets, 1/4" Drive Flex-Head Ratchet |
Finish | Polished chrome |
Number of Geared Teeth | 72 |
Material | Chrome vanadium steel |
Description
Ratchets, 1/4 In. Drive Flex-Head Ratchet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit TORX T45 75mm 7/16 Hex Drive (183T.75-T45)
- EXCELTA Tweezer 4.75 In SS Very Fine Point (3-SA)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 4.000"L, SDS Plus (HC2040)
- GREENFIELD THREADING Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes, Bright (356704)
- CRAFTSMAN 1/2-in Drive 72 Geared Teeth Ratchets, 1/2" Drive Ergo Ratchet, Full polish (CMMT99432)
- CRAFTSMAN 1/2-in Drive 72 Geared Teeth Hand Ratchet, Full polish (CMMT99430)
- CRAFTSMAN 1/2-in Drive 96 Geared Teeth V-Series(TM) 1/2" Drive Long Flex Head R, Polished chrome (CMMT86333V)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Pear Head Long Han, Full polish (CMMT99427)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Flex Head Ratchet, Full polish (CMMT99420)
- CRAFTSMAN 1/4-in Drive 72 Geared Teeth Ratchets, 1/4" Drive 72T Swivel Head, Full polish (CMMT99421)
- PROTO 3/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 20" L, Satin Finish (J5649FW)
- Craftsman Sockets & Ratchets