Shop All Socket Sets
This Product is Discontinued
Craftsman
1/4 | 3/8 Drive Fractional & Metric, 105 pcs (Discontinued)
Mfr # CMMT12023
Zoro # G203964793
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/4 | 3/8
- Number of Pieces 105
- Measurement Type Fractional & Metric
- Includes 1/4-in. Drive Shallow 6 PT Sockets SAE - 5/32-in. , 3/16-in. ,7/32-in. , 1/4-in. ,9/32-in. , 5/16-in. , 11/32-in. , 3/8-in. , 7/16-in. , 1/2-in. {{10}}, 1/4-in. Drive Shallow 6 PT Sockets MM -4, 5, 6, 7, 8, 9, 10, 11, 12MM {{9}}, 1/4-in. Drive Ext Bar - 3-in. {{1}}, 1/4-in. Drive Bit Driver {{1}}, 1/4-in. Drive Deep 6 PT Sockets SAE - 1/4-in. , 5/16-in. , 3/8-in. , 7/16-in. , 1/2-in. {{5}}, 1/4-in. Drive Deep 6 PT Sockets MM -6, 7, 8, 9, 10, 11, 12MM {{7}}, 3/8-in. Drive Shallow 6 PT Sockets SAE - 1/4-in. , 5/16-in. , 3/8-in. , 7/16-in. , 1/2-in. . 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. , 13/16, 7/8-in. {{11}}, 3/8-in. Drive Shallow 6 PT Sockets MM - 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22MM {{14}}, 3/8-in. Drive Deep 6 PT Sockets SAE - 3/8-in. , 7/16-in. , 1/2-in. , 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. {{7}}, 3/8-in. Drive Deep 6 PT Sockets MM - 12, 13, 14, 15, 16, 17, 18MM {{7}}
Product Information
- Brand Craftsman
- MFR # CMMT12023
- Zoro # G203964793
- UPC # 885911590051
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4 | 3/8 |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 105 |
Measurement Type | Fractional & Metric |
Item | Tool Set, 105-pc 1/4" And 3/8" Drive Mec |
Includes | 1/4-in. Drive Shallow 6 PT Sockets SAE - 5/32-in. , 3/16-in. ,7/32-in. , 1/4-in. ,9/32-in. , 5/16-in. , 11/32-in. , 3/8-in. , 7/16-in. , 1/2-in. {{10}}, 1/4-in. Drive Shallow 6 PT Sockets MM -4, 5, 6, 7, 8, 9, 10, 11, 12MM {{9}}, 1/4-in. Drive Ext Bar - 3-in. {{1}}, 1/4-in. Drive Bit Driver {{1}}, 1/4-in. Drive Deep 6 PT Sockets SAE - 1/4-in. , 5/16-in. , 3/8-in. , 7/16-in. , 1/2-in. {{5}}, 1/4-in. Drive Deep 6 PT Sockets MM -6, 7, 8, 9, 10, 11, 12MM {{7}}, 3/8-in. Drive Shallow 6 PT Sockets SAE - 1/4-in. , 5/16-in. , 3/8-in. , 7/16-in. , 1/2-in. . 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. , 13/16, 7/8-in. {{11}}, 3/8-in. Drive Shallow 6 PT Sockets MM - 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22MM {{14}}, 3/8-in. Drive Deep 6 PT Sockets SAE - 3/8-in. , 7/16-in. , 1/2-in. , 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. {{7}}, 3/8-in. Drive Deep 6 PT Sockets MM - 12, 13, 14, 15, 16, 17, 18MM {{7}} |
Finish | Full Polish |
Description
Tool Set, 105-pc 1/4 In. And 3/8 In. Drive Mec
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.