Shop All General Hand Tool Kits
Craftsman
1/4 | 3/8 | 1/2 Drive Tool Set, 150-pc Gunmetal Chrome Mechani, Fractional & Metric, 150 pcs
Mfr # CMMT12035
Zoro # G303927377
product price: $199.98
/ea
Free Shipping & Returns
$199.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/4 | 3/8 | 1/2
- Measurement Type Fractional & Metric
- Finish Gun Metal Chrome
- Number of Pieces 150
Product Information
- Brand Craftsman
- MFR # CMMT12035
- Zoro # G303927377
- UPC # 885911590129
- Country of Origin Taiwan, Province of China
- Category General Hand Tool Kits
Dimensions
Drive Size | 1/4 | 3/8 | 1/2 |
Socket Size Range | 5/32 in to 3/4 in |
Container Height | 15 3/4 in |
Container Width | 9 in |
Container Length | 21 in |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | Fractional & Metric |
Finish | Gun Metal Chrome |
Number of Pieces | 150 |
Includes | 1/4-in. Drive Shallow 6 PT Sockets MM - 4, 5, 6, 7, 8, 9, 10, 11, 12MM {{9}}, 1/4-in. Drive Deep 6 PT Sockets MM - 4, 5, 6, 7, 8, 9, 10MM {{7}}, 1/4-in. Drive Shallow 6 PT Sockets SAE - 5/32-in. , 3/16-in. ,7/32-in. , 1/4-in. , 9/32-in. , 5/16-in. , 3/8-in. , 7/16-in. , 1/2-in. {{9}}, 1/4-in. Drive Deep 6 PT Sockets SAE - 5/32-in. , 3/16-in. ,7/32-in. , 1/4-in. , 9/32-in. , 5/16-in. , 3/8-in. {{9}}, 3/8-in. Drive Shallow 6 PT Sockets MM - 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22MM {{12}}, 3/8-in. Drive Shallow 6 PT Sockets SAE - 1/4-in. , 5/16-in. , 3/8-in. , 7/16-in. , 1/2-in. , 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. , 13/16-in.-in. {{10}}, 3/8-in. Drive Deep 6 PT Sockets MM - 10, 12, 13, 14, 15, 17, 18, 19MM {{8}}, 3/8-in. Drive Deep 6 PT Sockets SAE - 3/8-in. , 7/16-in. , 1/2-in. , 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. {{7}}, 3/8-in. Drive Spark Plug Sockets - 5/8-in. and 13/16-in. {{2}}, 1/2-in. Drive Shallow 12 PT Sockets MM - 14, 15, 16, 17, 18, 19, 21, 22, 24MM {{9}} |
Item | Socket Wrench Set |
Standards | ASME |
Includes Drive Tools | Yes |
Includes Wrenches | Yes |
Includes Deep Sockets | Yes |
Socket Shape | 6-Point |
Number of Bits | 20 |
Includes Socket Bits | Yes |
Description
Socket Wrench Set, Deep Socket Count/Style (7) 6-Point, Drive Size 1/4 in, 3/8 in, 1/2 in, Chrome, Drive Tools Included (1) 1/2 in Drive Ratchet, (1) 1/4 in Drive Ratchet, (1) 3/8 in Drive Ratchet, Includes Socket Bits Yes, Number of Bits 20, Includes Wrenches Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, 3 In. L, T-Shank, PK5 (T118AF)
- KNIPEX Phillips, 7 1/2" MAXXPRO PLUS 3" Phillip (9T 63501)
- BIG HORN 3 x 2 Inch Adapter (11318)
- MILWAUKEE TOOL The WRECKER Multi-Material SAWZALL Blade 12" 7/11TPI 5pk (48-00-5711)
- CRAFTSMAN Automotive Socket Set, 3/8", Metal, 81 pcs. (CMMT82335)
- CRAFTSMAN Socket Wrench Set, 1/2" Drive, 33 Pieces (CMMT12022)
- CRAFTSMAN 1/4 | 3/8 | 1/2 Drive Tool Set, 189-pc 3 Drive Mechanics Tool, Fractional & Metric, 189 pcs (CMMT12034)
- QUEST TECHNOLOGY INTERNATIONAL 53Pc Technician Tool Kit (TNK-5000)
- JONARD TOOLS General Hand Tool Kit, No. of Pcs. 3 (TK-325)
- PIK STIK REACHER GRABER TOOL 36""L (I363)
- Craftsman General Hand Tool Kits