Shop All Cord Reels
Craftsman
12AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage
Mfr # CMXCRPA12100
Zoro # G805312565
original price:
$175.99
1% off
new price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 125V
- Overall Height 17.6
- Overall Length 11.51
- Overall Depth 11.51
Product Information
- Brand Craftsman
- MFR # CMXCRPA12100
- Zoro # G805312565
- UPC # 810010535382
- Country of Origin China
- Category Cord Reels
Dimensions
Overall Height | 17.6 |
Overall Length | 11.51 |
Overall Depth | 11.51 |
Reel Width | 8.66 |
Overall Width | 8.66 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Cord Reel |
Voltage | 125V |
Reel Material | Metal |
Gauge/Conductor | 12AWG |
Number of Outlets | 4 Grounded Outlets |
Voltage - Ext. Cords and Outlet Strips | 125VAC |
Watts | 1625W |
Features | Cable Management |
Standards | UL |
Color | Red |
Description
Always supply the power you need while working outside with this Extension Cord Reel with Outlets from CRAFTSMAN! This convenient retractable electric cord reel features a 100-foot, 12AWG cable that makes it ideal for large outdoor spaces and providing heavy-duty power to equipment and tools. It includes a built-in circuit breaker with overload protection, which will automatically go off when the rated current or voltage is exceeded to protect your devices.
The steel metal drum’s construction provides reliable protection when in use, especially for heavy duty tasks with an optimized design for increased cord capacity, the cord also comes in a high visibility color, ensuring safe practice in whatever environment the reel extension cord is used.
This retractable power extension cord includes 4 grounded outlets and a handy On/Off switch with a power light indicator. It has a strong, heavy duty design that is easily stored away when not in use, and a comfortable, ergonomic handle so that you can take it anywhere! Plus, this extension cord reel has a sturdy, easy-grip handle that will effortlessly wind and organize the cable, with an auto-locking cable clip to keep the end in place.
At CRASFTMAN, we have made it our mission to provide high-quality household products and retractable electric cord reels that suit the needs of our customers. We have earned a reputation for quality, ingenuity, and value that you can depend on. Our CSA certified electric cord extension is the perfect solution to provide power while you’re working in your yard or garden so that you always have enough outlets for power tools, snow blowers, electric lawn mowers, and more. Always have the power you need anywhere with the CRAFTSMAN Extension Cord with Multi-Outlets!
Product Details:
(1) Cord Reel
Length: 100 Feet
Cable: 12AWG - SJTW
Rated: 15A/125V/1875W
CSA Certified
The steel metal drum’s construction provides reliable protection when in use, especially for heavy duty tasks with an optimized design for increased cord capacity, the cord also comes in a high visibility color, ensuring safe practice in whatever environment the reel extension cord is used.
This retractable power extension cord includes 4 grounded outlets and a handy On/Off switch with a power light indicator. It has a strong, heavy duty design that is easily stored away when not in use, and a comfortable, ergonomic handle so that you can take it anywhere! Plus, this extension cord reel has a sturdy, easy-grip handle that will effortlessly wind and organize the cable, with an auto-locking cable clip to keep the end in place.
At CRASFTMAN, we have made it our mission to provide high-quality household products and retractable electric cord reels that suit the needs of our customers. We have earned a reputation for quality, ingenuity, and value that you can depend on. Our CSA certified electric cord extension is the perfect solution to provide power while you’re working in your yard or garden so that you always have enough outlets for power tools, snow blowers, electric lawn mowers, and more. Always have the power you need anywhere with the CRAFTSMAN Extension Cord with Multi-Outlets!
Product Details:
(1) Cord Reel
Length: 100 Feet
Cable: 12AWG - SJTW
Rated: 15A/125V/1875W
CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 25ft-Red (WL-SW-025-25-RD)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C905)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRRED25)
- ZORO SELECT Receptacle, 30 A Amps, 125/250V AC, Flush Mount, Single Outlet, 10-30R, Black (9303)
- CRAFTSMAN 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA14100)
- CRAFTSMAN 12AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1275)
- CRAFTSMAN 1 ft 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1401)
- CRAFTSMAN 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1475)
- CRAFTSMAN 50 ft 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1450)
- HUBBELL WIRING DEVICE-KELLEMS Extension Cord Reel 20.0 A Amps 0 Outlets 125V AC Voltage (HBLI45123TL20)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with HBL5369C, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123C20)
- Craftsman Extension Cords & Power Strips