Shop All Utility Carts
Craftsman
12 Cu. Ft. Steel Cart
Mfr # CMX-GZ-BF-71-24355
Zoro # G206154696
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shelf Length 70 in
- Shelf Width 33 in
- Top Shelf Height 29 in
- Caster Wheel Material Steel
Product Information
- Brand Craftsman
- MFR # CMX-GZ-BF-71-24355
- Zoro # G206154696
- UPC # 52613105610
- Country of Origin United States
- Category Utility Carts
Dimensions
Shelf Length | 70 in |
Shelf Width | 33 in |
Top Shelf Height | 29 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | 12 Cu. Ft. Steel Cart |
Caster Wheel Material | Steel |
Electrical Included | Product |
Description
The 12 cu.'. Steel dump cart is a great lawn & garden tool for getting rid of yd refuse, hauling firewood, moving sand or dumping gravel. Reinforced tailgate guides offers added strength for loading & unloading heavy objects. Easy one-lever foot release dump mechanism makes emptying loads effortless. Universal Hitch easily fits all tractors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Galvanized Cargo Hoops For CB Series Only, PR (CH-7)
- ZORO SELECT Shaft (D212)
- ANCRA Logistic Ratchet Strap, 20ft x 2In, 1000lb (48672-15-GRA)
- ZORO SELECT Cube Truck, 7 cu. yd., 800 lb. Cap, Gray (36FL38)
- CRAFTSMAN 10 Cu. Ft. Poly Cart (CMX-GZ-BF-71-24489)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 3 Shelves, 3,600 lb (RSC3-1830-3-3.6K-95)
- LITTLE GIANT Order Picking Truck, 2000 lb., 24x48, Steel, 2 Shelves, 2000 lb (HE2-2448-WSP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 4 Shelves, 3,000 lb (ND248P600GP)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 5000 lb (GH-3048-8PHKBKPL)
- ZORO SELECT Single-Side-Access Slat-Wall Metal Stock Truck, Steel, Flat, 4 Shelves, 3,600 lb (OPT-7224-95)
- R.W. ROGERS CO Lumber Cart, Powder Coat, Blue 280 (780-030-01)
- Craftsman Utility Carts