Shop All Ceiling Fans
Craftmade
52" Intrepid Ceiling Fan
Mfr # INT52ESP3
Zoro # G500025371
product price: $99.49
/ea
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Blades 3
- Blade Pitch 12.5°
- Number of Speeds 3
- Voltage 120V/60 Hz
- Watts 9W
Product Information
- Brand Craftmade
- MFR # INT52ESP3
- Zoro # G500025371
- UPC # 647881198923
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 15.94 in |
Width | 52 in |
Details
Number of Blades | 3 |
Blade Pitch | 12.5° |
Number of Speeds | 3 |
Voltage | 120V/60 Hz |
Watts | 9W |
Control (Pull Chain, Wall Control, Remote Control, WIFI) | Pull Chain |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Mount Type | Dual Mount (Flat or Angled Ceiling) |
Blade Finish | Espresso/Walnut |
Includes | Bulb |
Finish | Espresso |
Material | Aluminum; Glass; MDF; Silicon; Steel; Copper |
High CFM | 4153 cfm |
Description
52" Intrepid Ceiling Fan in Espresso
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Airflow Switch, Auto Reset, SPDT (141-0574)
- HI-TECH DURAVENT Ducting Hose, 12 In. ID, 25 ft. L, Rubber (0658-1200-0601)
- FELLOWES Air Cleaner Filter, 16-1/2x5-1/4x1-1/4 (9287001)
- LAMBRO 4" Brn Plas Louver Vent (267BS)
- CRAFTMADE 42" Wyman Ceiling Fan (WC42WW5C1)
- CRAFTMADE 52" Laval Ceiling Fan (LAV52BN4LK-LED)
- CRAFTMADE 52" Intrepid Ceiling Fan (INT52BNK3)
- CRAFTMADE 52" Stonegate Ceiling Fan (STO52W5)
- CRAFTMADE 60" Mobi Ceiling Fan Kit (K11291)
- CRAFTMADE 52" Brilliante Ceiling Fan (BRC52ORB5C)
- MAXX AIR 108 In. Indoor 6-Speed HVLS Ceiling Fan in White (HVLS 108 WHT)
- Craftmade Ceiling Fans