Shop All Industrial Storage Cabinets
This Product is Discontinued
Craftline
Slide-Out Cabinet, 4 Drawer (Discontinued)
Mfr # PL-SB4
Zoro # G3171198
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Plastic
- Color Black
- Outside Length 41.125"
- Outside Height 21"
- Includes (4) Slide Out Shelves; Removable Plastic Bins
Product Information
- Brand Craftline
- MFR # PL-SB4
- Zoro # G3171198
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Outside Length | 41.125" |
Outside Height | 21" |
Outside Width | 12-1/2" |
Details
Material | Plastic |
Color | Black |
Item | Rolling Tool Cabinet |
Includes | (4) Slide Out Shelves; Removable Plastic Bins |
Description
Rolling Tool Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.